Shop All Portable & Inverter Generators
Ford
Portable and Inverter Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Recoil Start, 18 A
Mfr # FG2500IS
Zoro # G2840242
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine Brand Ford
- Fuel Type Gasoline
- Generator Rated Watts 2,200 W
- Surge Watts 2,500 W
- Rated Voltage 120V AC/5V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ford
- MFR # FG2500IS
- Zoro # G2840242
- UPC # 814726023706
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Ford |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 2,200 W |
Surge Watts | 2,500 W |
Rated Voltage | 120V AC/5V DC |
Starter Type | Recoil |
Generator Amps | 18 |
Generator Run Time @ 1/2 Load | 4.5 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Inverter Output Form | AC, DC |
Outlet Type | 2 AC, 1 USB |
Inverter Output Voltage | 120V, 5V |
Includes | 12V Spark plug wrench,10w40 oil bottle(350ml), and funnel |
Number of Outlets | 3 |
Description
Ford’s FG2500iS Portable Inverter Generator is the ultimate choice for clean power and optimal portability. Its single cylinder, 4-stroke, OHV engine produces 2500 peak watts/2200 Running watts of power and generates just 59 dB of sound, making it virtually silent from just 10 feet away. Parallel capability allows you to run two FG2200iS generators in tandem with the use of an adaptor to effectively increase power output without the hassle that comes along with having a much larger unit. The handy ‘suitcase’ design is both durable and compact and weighs only 47 lbs, giving you the freedom to take the FG2500iS anywhere with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (M8300-I)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-2)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 115A Cu, 90A Al, 600V (9080LBA161101)
- SCHNEIDER ELECTRIC KeyedSelectorSwitch, Black, 2Pos, 30mm (9001KS11K3E11)
- FORD Portable Generator, Gasoline/Liquid Propane, 9,000 W/8,100 W Rated, 11,050 W/10,500 W Surge (FG11050PBECO)
- FORD Portable Generator, 9,000 W/8,100 W Rated, 11,050 W/10,500 W Surge, 75 A/67.5 A/37.5 A/33.8 A A (FG11050PBE)
- DEWALT Portable Generator, Gasoline, 4,000 W Rated, 5,000 W Surge, Recoil Start, 120V AC, 33.3 A (PMC164000)
- PULSAR Portable Generator, Gasoline, 5,000 W Rated, 6,000 W Surge, Recoil Start, 120/240V AC, 50 A (PG6000R)
- CHAMPION POWER EQUIPMENT CPE Milwaukee Series 717 CC Gasoline-Powered Portable Generator with Electric Start 100111 (1411111)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Propane (LPG)/Natural Gas, 6,000 W Rated, 7,500 W Surge (GEN7500TRI)
- SENIX 1200W Portable Power Station (PS1200)
- Ford Portable & Inverter Generators