No Product Image Available
Ford

2700 PSI Gas-Powered Pressure Washer with Soap Tank


product price: $438.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ford’s FPWG2700H-J 2700 max PSI Pressure Washer, combines a 180cc, 6 HP OHV four-stroke engine and a high quality Annovi Reverberi 3-piston axial cam pump that pushes an incredible 2.3 gallons of water per minute. This machine sits on large 10” No-flat tires for excellent mobility, even up and down stairs. The three quick connect high pressure spray nozzles give you the perfect fan pattern for the job. There is an onboard soap reservoir and a quick connect low pressure soap nozzle for fast and easy application of your favorite pressure washer safe cleaning solution. · 2700 max PSI · 2.3 GPM · 0.79 Gallon Fuel Tank · 4 Stroke, OHV, Air Cooled · 180cc · Fold-Down Cushion Grip Handles · 10" Never-Flat Wheels with Chrome F-150 Style Rims · On-Board Soap Tank · 4 QC Nozzles (0°, 15°, 40°, Standard Soap Nozzle) · 25' High Pressure Hose · INCLUDES: Quick Start Guide, User Manual, Engine Manual, Spark Plug Wrench, Nozzle Cleaner, 10W30 17.6oz. (520ml) Engine Oil & Pour Spout · ETL/UL/CSA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.