Shop All Borescope
Forbest Products Co
Forbest Portable Color Sewer/Drain Camera, 65' Cable W/ Aluminum Case
Mfr # FB-PIC3188D-65
Zoro # G709145948
product price: $1,713.99
/ea
Free Shipping & Returns
$1,713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Length 19-3/8
- Includes Battery Pack, Wall Adapter, & Video Cable
- Overall Height 17-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forbest Products Co
- MFR # FB-PIC3188D-65
- Zoro # G709145948
- UPC # 850022456053
- Country of Origin China
- Category Borescope
Dimensions
Shaft Length | 19-3/8 |
Overall Height | 17-5/16 in |
Details
Item | Sewer/Drain Camera |
Includes | Battery Pack, Wall Adapter, & Video Cable |
Description
Includes:5.2mm 65 Ft Fiberglass Cable & Reel. 7/8 inch Color Camera Head with 12 LED lights. 7 inch LCD Monitor with DVR & MIC. Aluminium Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Test Lead Kit (4WRE2)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU29)
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-E-RG (VAM-40-V1/0-R1/8-E-RG)
- PCE INSTRUMENTS Force Gauge, 0 to 2000 N (PCE-PFG 2K)
- FORBEST PRODUCTS CO FORBEST FB-PIC4188M Luxury Color Sewer/Drain Camera, 130' Cable W/ Sonde Transmitter (FB-PIC4188M)
- FORBEST PRODUCTS CO Forbest Luxury Color Sewer/Drain Camera 130' Cable W/ Sonde Transmitter, Footage Counter (FB-PIC4188H)
- FORBEST PRODUCTS CO Forbest 3188SL Basic Portable Pipeline & Sewer Inspection Camera 130' of Fiberglass Cable (FB-PIC3188SL-130)
- FORBEST PRODUCTS CO FORBEST FB-PIC3188DN-65 Portable Color Sewer/Drain Camera, 65' Cable W/ Heavy Duty Waterproof Case (FB-PIC3188DN-65)
- FORBEST PRODUCTS CO Forbest Portable Color Sewer/Drain Camera 100' Cable W/ Heavy Duty Waterproof Case (FB-PIC3188DN-100)
- FORBEST PRODUCTS CO Forbest Portable Color Sewer/Drain Camera 130' Cable W/ Heavy Duty Waterproof Case (FB-PIC3188DN-130)
- HORIZON TOOL Cal-Van Tools Wi-Fi Borescope (84)
- Forbest Products Co Borescope