Shop All Borescope
Forbest Products Co
Forbest Portable Color Sewer/Drain Camera 130' Cable W/ Heavy Duty Waterproof Case
Mfr # FB-PIC3188DN-130
Zoro # G809146029
Free Shipping & Returns
$2,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Length 23
- Includes Battery Pack, Wall Adapter, & Video Cable
- Overall Width 11 in
- Overall Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forbest Products Co
- MFR # FB-PIC3188DN-130
- Zoro # G809146029
- UPC # 861968000439
- Country of Origin China
- Category Borescope
Dimensions
Shaft Length | 23 |
Overall Width | 11 in |
Overall Height | 20 in |
Details
Item | Sewer/Drain Camera |
Includes | Battery Pack, Wall Adapter, & Video Cable |
Description
Includes:5.2mm 130 Ft Fiberglass Cable & Reel. 7/8 inch Color Camera Head with 12 LED lights. 7 inch LCD Monitor with DVR & MIC. Heavy Duty Waterproof Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L300#)
- ASHCROFT Pressure Gauge (25W1001TH 02BXUCZG200#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL60)
- PIC GAUGES Gauge, 2.5", 30/0/200psi, 1/4"CBM, FrntFlg (PRO-204L-254CG)
- FORBEST PRODUCTS CO Forbest 3188SL Basic Portable Pipeline & Sewer Inspection Camera 130' of Fiberglass Cable (FB-PIC3188SL-130)
- FORBEST PRODUCTS CO Forbest Portable Color Sewer/Drain Camera, 65' Cable W/ Aluminum Case (FB-PIC3188D-65)
- FORBEST PRODUCTS CO FORBEST FB-PIC3188DN-65 Portable Color Sewer/Drain Camera, 65' Cable W/ Heavy Duty Waterproof Case (FB-PIC3188DN-65)
- FORBEST PRODUCTS CO FORBEST FB-PIC4188M Luxury Color Sewer/Drain Camera, 130' Cable W/ Sonde Transmitter (FB-PIC4188M)
- FORBEST PRODUCTS CO Forbest Portable Color Sewer/Drain Camera 100' Cable W/ Heavy Duty Waterproof Case (FB-PIC3188DN-100)
- FORBEST PRODUCTS CO Forbest Luxury Color Sewer/Drain Camera 130' Cable W/ Sonde Transmitter, Footage Counter (FB-PIC4188H)
- ROTHENBERGER Borescope with Camera, 0.66" Shaft Dia. (69608)
- Forbest Products Co Borescope