Shop All Floor Cleaners and Maintainers
For Life Products
For Life Products RJFC32RTU Floor Cleaner - 32 oz.
Mfr # 186405
Zoro # G504144573
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand For Life Products
- MFR # 186405
- Zoro # G504144573
- UPC # 678408550207
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Description
Features
- Product type - Floor Cleaner
- Capacity - 32 oz.
- Outperforms All Other Floor Cleaners
- Use To Prep Before Rejuvenating
- Easy Spray and Mop Formula
- pH Balanced
- Use On Hardwood, Laminate, Vinyl, Stone, Ceramic Tile and All Rejuvenated Floors
- Dimension - 2 x 4.5 x 11.5 in.
- Item Weight - 2.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 14 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GPL-M)
- LAVEX 44 Gallon Black Round Commercial Trash Can with Lid and Dolly (475TC44BKKIT)
- FEIN Vacuum Bag, Dust, Micron Filter, 3 PK (913036K01)
- TOUCH POINT WIPES TP Hand Sanitizing Wipes - 6 Pouches x 320 Wipes, 6.7 in. x 6.75 in., FDA Registered, 6PK (WS320HSR)
- FOR LIFE PRODUCTS For Life Products RJ32PROFG High Gloss Floor Finish - 32 oz. (186402)
- FOR LIFE PRODUCTS For Life Products RJ32F Floor Restorer - 32 oz. (186401)
- FOR LIFE PRODUCTS For Life Products 245002 32 oz Luxury Vinyl Floor Cleaner; Orange (245002)
- THEOCHEM EARLY RAIN MULTIPURPOSE CLEANER - 12/1 QT CASE, Floor Cleaner, 12PK (100448-99990-1Q)
- ZOGICS Rubber Floor Cleaner and Degreaser, 1 Gallon (CLNRFC128CN)
- BISSELL Bissell 1789 32Z 32 oz Multi-Surface Floor Cleaning - Pack of 4 (1789 32Z)
- ZEP Multi Surface, Floor Cleaner, 128oz, PK4 (ZUMSF128)
- For Life Products Floor Cleaners and Maintainers