Footprint Tools

Wooden Mallet, Beechwood, 13 In. L


product price: $38.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mallet Product Grouping Wooden Mallets
  • Head Material Wood
  • Head Weight 15 oz
  • Face Diameter 2 in, 3 in
  • Handle Material Wood
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Face Diameter 2 in, 3 in
Overall Length 13 in
Head Length 4 1/2 in

Details

Mallet Product Grouping Wooden Mallets
Head Material Wood
Head Weight 15 oz
Handle Material Wood
Tether Capable Tether Capable
Item Wooden Mallet
Features Woodworking Application
Head Color Natural
Handle Color Natural
Tether Style Standard Tool (Accessory Needed for Tethering)
Double Faced Yes
Non-Magnetic Yes
Dead Blow Hammer No
Non-Sparking Yes
Face Material Wood
Face Shape Rectangle
Tether Ready No
Hammer Type Mallet
Type Hardwood

Description

This Footprint Tools 540049 Wooden Mallet is perfect for all your woodworking needs. It has a beechwood head and handle, which makes it durable. The wooden mallet has a beechwood head and handle, making it sturdy and long lasting. Its 2 in x 3 in face diameter allows you to apply more force when working on projects. The 15 oz head weight ensures that the mallet delivers strong blows. With an overall length of 13 in., this tool will give you enough leverage when hammering away at nails or other fasteners. The Footprint Tools Wooden Mallet is ideal for those who work with wood regularly as it is durable and will last you a long time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.