Shop All Plate Casters
Foot Master
Plate Caster, 75mm, 198lb, Firm
Mfr # PL-75-BSF-LUD
Zoro # G211745315
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 198 lb
- Number of Wheels 1
- Wheel Dia. 75 mm
- Wheel Width 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foot Master
- MFR # PL-75-BSF-LUD
- Zoro # G211745315
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 30 mm |
Mounting Bolt Dia. | 9 mm |
Mounting Height | 112 1/2 mm |
Mounting Plate Size | 3.74 in x 2.52 in |
Description
Swivel, Plate Caster, Load Rating 198 lb, Wheel Dia. 75 mm, Wheel Width 30 mm, Wheel/Tread Material Cast Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1, Caster Brake Type Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Never Flat Wheel, 8-1/2 in., 300 lb. (22NY37)
- ZORO SELECT Rgd Plat Castr, Polyurthane, 3 in., 300 lb. (1UKA4)
- ZORO SELECT Fork Extensions, 48in.L x 4inW, Strap, PK2 (35LU28)
- STARKE Track Coupler Assembly (S100-TC)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 1000 kg Cap, Al Foot Pad, Black (GD-120-F-NYN-FBL)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-F-NYN-FBL)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 280 kg Cap, PU Foot Pad, Black (GD-60-F-NYN-CUR-FBL-PUS)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 4 x 4-1/2 Plate, Swivel, 1000 kg Cap, Al Foot Pad, Ivory (GD-120-F-NYN-PUS)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 280 kg Cap, PU Foot Pad, Ivory (GD-60-F-NYN-CUR-PUS)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GDR-80-F-NYN)
- MAPP CASTER 4"X2" Polyolefin Swivel Caster with Brake - 500 Lbs Capacity (146PO420SB)
- Foot Master Casters