Shop All Plate Casters
Foot Master
Leveling Caster, Ratchet, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 250 kg Cap, NBR Pad, Black
Mfr # GDR-60-F-NYN-FBL-PUS
Zoro # G1876179
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 25 mm
- Overall Height 92 mm
- Frame Finish Powder Coated & Zinc Galvanized
- Includes Mounting Hardware
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foot Master
- MFR # GDR-60-F-NYN-FBL-PUS
- Zoro # G1876179
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Wheel Width | 25 mm |
Overall Height | 92 mm |
Wheel Dia. (In.) | 50 mm |
Height | 82 mm |
Details
Frame Finish | Powder Coated & Zinc Galvanized |
Includes | Mounting Hardware |
Finish | Black |
Wheel Material | Nylon |
Series | GD Series |
Caster Mounting Type | Top Plate |
Color | Black |
Frame Material | Aluminum |
Weight | 1.8 lbs |
Capacity | 550 lbs |
Foot/Pad Material | NBR Rubber |
Adjustment Style | Ratcheting |
Description
FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GDR Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GDR-60-F-NYN-FBL-PUS is rated at 250 kg with an overall height of 82 mm. Up to 10 mm of height adjustment capability is available for an accurate level set. GDR-60-F-NYN-FBL-PUS is mounted using a 2-1/2" x 3-3/4" top plate with a 1-3/4" x (2-13/16" to 3-1/16") SLOTTED bolt hole pattern using 4 bolts and nuts (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 50 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides rear access to a retractable ratchet handle used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the adjustments to achieve the perfect level set is fast and efficient using the integrated ratcheting system. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
The GDR Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GDR-60-F-NYN-FBL-PUS is rated at 250 kg with an overall height of 82 mm. Up to 10 mm of height adjustment capability is available for an accurate level set. GDR-60-F-NYN-FBL-PUS is mounted using a 2-1/2" x 3-3/4" top plate with a 1-3/4" x (2-13/16" to 3-1/16") SLOTTED bolt hole pattern using 4 bolts and nuts (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 50 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides rear access to a retractable ratchet handle used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the adjustments to achieve the perfect level set is fast and efficient using the integrated ratcheting system. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Rescue Rope, Nylon/Polyester, Orange (R074AA20)
- TIRE CONVERSION TECHNOLOGIES, INC Medium Duty Wall Protector - 39-1/2" x 8-3/4", 1 Each (SWP-31)
- ZORO SELECT Anti-Slip Bar, Steel, 1-1/16 in.W x 84 inL (6926T-1063-84)
- COTTERMAN Work Platform, Rolling, Steel, 70 In H (7WP3624RA3B4B8AC1P6)
- FOOT MASTER Leveling Plate Caster, 50mm, 617lb (GD-60-F-NYN-PUS-FBL)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-F-NYN)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-F-NYN-PUS)
- FOOT MASTER Leveling Caster, 90 mm MC Nylon Wheel-Bearing, 100x100 mm Plate, Swivel, 1500 kg Cap, Al Pad, Ivory (GD-150-F-MCD)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm PU Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Black (GDR-80-F-HUP-FBL)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm PU Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 250 kg Cap, NBR Pad, Ivory (GDR-60-F-HUP-PUS)
- ZORO SELECT Rigid Pneumatic Caster, 10 in., 350 lb. (3G148)
- Foot Master Casters