Shop All Bolt Hole Casters
Foot Master
Leveling Caster, Compact, 75 mm Nylon Wheel-Bearing, 90x90 mm Plate, Swivel, 700kg Cap, Brake, Ivory
Mfr # GDL-75-BSF-NYD
Zoro # G801250700
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foot Master
- MFR # GDL-75-BSF-NYD
- Zoro # G801250700
- Country of Origin Korea, Republic of
- Category Bolt Hole Casters
Description
FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance, capability and dependability. This remarkable innovation has been used by millions around the world to easily move and level applications.
GDL Series builds on this proud heritage by offering height adjustment capability in a compact caster. Small in stature, yet large in strength, they are designed to minimize overall height while maximizing load capacity. GDL-75-BSF-NYD is rated at 700 kg with an overall height of 110 mm. Up to 18 mm of height adjustment capability is available for an accurate level set. GDL-75-BSF-NYD is mounted with a 90 mm x 90 mm top plate (70 mm x 70 mm bolt hole pattern) using 4 bolts and nuts (NOT INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a Nylon 66 wheel outfitted with 2 ball bearings. And once positioned in the desired location, a leveling shaft is lowered using a fixed adjustable nut.
Making adjustments, even under a heavy load, is light work for GDL Series leveling casters. High quality components and expert craftsmanship lend users the ability to achieve a level set with ease. When it is time to move again, simply raise the leveling foot to restore the freedom of mobility. A side pin wheel lock is included for braking.
GDL Series builds on this proud heritage by offering height adjustment capability in a compact caster. Small in stature, yet large in strength, they are designed to minimize overall height while maximizing load capacity. GDL-75-BSF-NYD is rated at 700 kg with an overall height of 110 mm. Up to 18 mm of height adjustment capability is available for an accurate level set. GDL-75-BSF-NYD is mounted with a 90 mm x 90 mm top plate (70 mm x 70 mm bolt hole pattern) using 4 bolts and nuts (NOT INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a Nylon 66 wheel outfitted with 2 ball bearings. And once positioned in the desired location, a leveling shaft is lowered using a fixed adjustable nut.
Making adjustments, even under a heavy load, is light work for GDL Series leveling casters. High quality components and expert craftsmanship lend users the ability to achieve a level set with ease. When it is time to move again, simply raise the leveling foot to restore the freedom of mobility. A side pin wheel lock is included for braking.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Mr. Chain 1in Mr. Clip, Yellow, Pack of 50 (19002-50)
- DAYTON Battery, 12V, 160Ah (920600100008)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (U20)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N214)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-S-NYN)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, M8x1.25P Stem, Swivel, 60 kg Cap, NBR Foot Pad, Black (GD-40-S-NYN-FBL)
- FOOT MASTER Leveling Caster, 50 mm Polyurethane Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-S-HUP-FBL-1/2)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm PU Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, NBR Foot Pad, Black (GDR-80-S-HUP-FBL-1/2)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-S-NYN-FBL)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, NBR Foot Pad, Black (GD-80-S-NYN-FBL)
- ZORO SELECT Kingpin Swivel Caster, Poly, 5 in., 770 lb. (LKR-ALST 125K)
- Foot Master Casters