Shop All Bolt Hole Casters
Foot Master
Leveling Caster, Alum, Swivel, M8
Mfr # GDN-40S-NYN
Zoro # G411745351
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Wheel Width 20 mm
- Wheel/Tread Material Nylon
- Wheel/Tread Hardness Rating Soft
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foot Master
- MFR # GDN-40S-NYN
- Zoro # G411745351
- Country of Origin Korea, Republic of
- Category Bolt Hole Casters
Dimensions
Wheel Width | 20 mm |
Maximum Leveling Height | 10 mm |
Bolt Hole Diameter | 30 mm |
Wheel Diameter1 | 42 mm |
Details
Item | Leveling Caster |
Caster Sub-Type | Swivel |
Wheel/Tread Material | Nylon |
Wheel/Tread Hardness Rating | Soft |
Number of Wheels | 1 |
Caster Frame Material | Aluminum |
Features | Anti-Vibration NBR Pad, Hardened Bearing Seats in the Swivel Head |
Caster Mounting Type | Stem |
Caster Stem Type | Threaded Bolt Hole |
Swivel Raceway Type | Double Ball |
Wheel/Tread Hardness | 70 Shore D |
Adjustment Style | Handle/Spanner |
Description
Grainger Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 2"X7Ft 5000 lb Car Tie Down Bulk (58503)
- DEWALT 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-32PT)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 51" Dia. (26W563)
- KINEDYNE Logistic Cam Buckle Strap, 12ftx2In, 835lb (651201GRA)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-S-NYN-1/2)
- FOOT MASTER Leveling Caster, 63 mm Polyurethane Wheel, 1/2-13 Stem, Swivel, 550 kg Cap, PU Foot Pad, Ivory (GD-80-S-HUP-CUR-1/2)
- FOOT MASTER Leveling Caster, Alum, Swivel, M8 (GD-40-S-NYN-3/8-FBL)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, M8x1.25P Stem, Swivel, 60 kg Cap, NBR Foot Pad, Ivory (GD-40-S-NYN)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, M16x2.0P Stem, Swivel, 1000 kg Cap, Al Foot Pad, Black (GD-120-S-NYN-FBL)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-S-NYN-FBL)
- BLICKLE Kingpin Swivel Caster, TPR, 5", 265 lb. (LKRA-TPA 126KF)
- Foot Master Bolt Hole Casters