Shop All Plate Casters
Foot Master
Leveling Caster, 75 mm Nylon Wheel, 4 x 4-1/2 Plate, Swivel, 800 kg Cap, PU Foot Pad, Black
Mfr # GD-100-F-NYN-CUR-FBL-PUS
Zoro # G1876897
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 30 mm
- Overall Height 132 mm
- Frame Finish Powder Coated & Zinc Galvanized
- Includes Mounting Hardware
- Wheel Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foot Master
- MFR # GD-100-F-NYN-CUR-FBL-PUS
- Zoro # G1876897
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Wheel Width | 30 mm |
Overall Height | 132 mm |
Height | 120 mm |
Wheel Dia. (In.) | 75 mm |
Details
Frame Finish | Powder Coated & Zinc Galvanized |
Includes | Mounting Hardware |
Wheel Material | Nylon |
Finish | Black |
Color | Black |
Caster Mounting Type | Top Plate |
Series | GD Series |
Frame Material | Aluminum |
Weight | 4.2 lbs |
Capacity | 1650 lbs |
Adjustment Style | Thumbwheel |
Foot/Pad Material | Urethane |
Description
FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-100-F-NYN-CUR-FBL-PUS is rated at 800 kg with an overall height of 120 mm. Up to 12 mm of height adjustment capability is available for an accurate level set. GD-100-F-NYN-CUR-FBL-PUS is mounted with a 4" x 4-1/2" top plate with a (2-9/16" to 3") x (3" to 3-5/8") SLOTTED bolt hole pattern using 4 bolts and nuts (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 75 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-100-F-NYN-CUR-FBL-PUS is rated at 800 kg with an overall height of 120 mm. Up to 12 mm of height adjustment capability is available for an accurate level set. GD-100-F-NYN-CUR-FBL-PUS is mounted with a 4" x 4-1/2" top plate with a (2-9/16" to 3") x (3" to 3-5/8") SLOTTED bolt hole pattern using 4 bolts and nuts (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 75 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 16BF (BTI163)
- DAYTON Bottom Hook Assembly (EC-90)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF4-902-12)
- GLOBAL INDUSTRIAL Standard Strip Curtain Door Mounting Bracket Kit, 6'L - 3 2' Sections (786CP33)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Black (GD-100-F-HUP-FBL)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-F-NYN)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 4 x 4-1/2 Plate, Swivel, 800 kg Cap, PU Foot Pad, Ivory (GD-100-F-HUP-CUR-PUS)
- FOOT MASTER Leveling Caster, 63 mm Polyurethane Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Black (GD-80-F-HUP-FBL)
- FOOT MASTER Leveling Plate Caster, 50mm, 330lb (GDL-50-ASF-MCN)
- FOOT MASTER Leveling Plate Caster, 50mm, 330lb (GDH-50-ASF-MCN)
- ZORO SELECT Swivel Plate Cstr, Polyurethane, 5in, 250lb (4DE55)
- Foot Master Plate Casters