Shop All Bolt Hole Casters
Foot Master
Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Stainless Steel
Mfr # SGDN-60-S-NYN-1/2
Zoro # G1876282
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 25 mm
- Frame Finish Stainless Steel
- Includes Mounting Hardware
- Wheel Dia. (In.) 50 mm
- Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foot Master
- MFR # SGDN-60-S-NYN-1/2
- Zoro # G1876282
- Country of Origin Korea, Republic of
- Category Bolt Hole Casters
Dimensions
Wheel Width | 25 mm |
Wheel Dia. (In.) | 50 mm |
Overall Height | 92 mm |
Height | 82 mm |
Details
Frame Finish | Stainless Steel |
Includes | Mounting Hardware |
Frame Material | Stainless Steel |
Series | GD Series |
Caster Mounting Type | Stem |
Finish | Silver |
Color | Silver |
Wheel Material | Nylon |
Capacity | 616 lbs |
Weight | 2.2 lbs |
Adjustment Style | Thumbwheel |
Foot/Pad Material | NBR Rubber |
Description
FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The SGDN Series offers stainless steel leveling casters for harsh environments. A thick SS frame is used to achieve the combination of being both strong and compact. SGDN-60-S-NYN-1/2 is rated at 280 kg with an overall height of 82 mm. Up to 10 mm of height adjustment capability is available for an accurate level set. SGDN-60-S-NYN-1/2 is mounted using a SS 1/2"-13 threaded set screw (INCLUDED).
The swivel section contains 2 sets of SS ball bearings for easy maneuverability, as well as hardened SS bearing raceway sleeves to prevent scouring. All components are completely corrosion resistant, leading to high performance and dependable reliability.
Moving is easy thanks to a 50 mm diameter wheel mated with a SS axle shaft. And once positioned, the caster provides rear access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
The SGDN Series offers stainless steel leveling casters for harsh environments. A thick SS frame is used to achieve the combination of being both strong and compact. SGDN-60-S-NYN-1/2 is rated at 280 kg with an overall height of 82 mm. Up to 10 mm of height adjustment capability is available for an accurate level set. SGDN-60-S-NYN-1/2 is mounted using a SS 1/2"-13 threaded set screw (INCLUDED).
The swivel section contains 2 sets of SS ball bearings for easy maneuverability, as well as hardened SS bearing raceway sleeves to prevent scouring. All components are completely corrosion resistant, leading to high performance and dependable reliability.
Moving is easy thanks to a 50 mm diameter wheel mated with a SS axle shaft. And once positioned, the caster provides rear access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 3 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray (1403N3234A3E10B1C1P1)
- ZORO SELECT Self Dumping Hopper, 1500 lb., Poly, Blue (SD 2.2 BLUE)
- BIL-JAX Gravity Pig Tail Pin (0066-0046)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1011R2632A6E20B4C1P6)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GD-80-S-NYN)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-S-NYN-FBL-1/2)
- FOOT MASTER Leveling Caster, Alum, Swivel, M12 (GDN-80S-NYN)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, NBR Foot Pad, Black (GD-80-S-NYN-FBL)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, PU Foot Pad, Black (GD-60-S-NYN-CUR-FBL-1/2)
- FOOT MASTER Leveling Caster, 50 mm Polyurethane Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-S-HUP-1/2)
- FOOT MASTER Leveling Caster, Alum, Swivel, M8 (GDN-40S-NYN)
- Foot Master Bolt Hole Casters