Shop All Bolt Hole Casters
Foot Master
Leveling Caster, 42 mm Nylon Wheel, M8x1.25P Stem, Swivel, 60 kg Cap, NBR Foot Pad, Black
Mfr # GD-40-S-NYN-FBL
Zoro # G1876818
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 20 mm
- Frame Finish Powder Coated & Zinc Galvanized
- Includes Mounting Hardware
- Caster Mounting Type Stem
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foot Master
- MFR # GD-40-S-NYN-FBL
- Zoro # G1876818
- Country of Origin Korea, Republic of
- Category Bolt Hole Casters
Dimensions
Wheel Width | 20 mm |
Height | 71 mm |
Wheel Dia. (In.) | 42 mm |
Overall Height | 81 mm |
Stem Size | M8 X 1.25P |
Details
Frame Finish | Powder Coated & Zinc Galvanized |
Includes | Mounting Hardware |
Caster Mounting Type | Stem |
Finish | Black |
Color | Black |
Wheel Material | Nylon |
Series | GD Series |
Frame Material | Aluminum |
Capacity | 110 lbs |
Weight | 0.9 lbs |
Adjustment Style | Thumbwheel |
Foot/Pad Material | NBR Rubber |
Description
FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-40-S-NYN-FBL is rated at 60 kg with an overall height of 71 mm. Up to 10 mm of height adjustment capability is available for an accurate level set. GD-40-S-NYN-FBL is mounted using a M8 x 1.25P threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 42 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-40-S-NYN-FBL is rated at 60 kg with an overall height of 71 mm. Up to 10 mm of height adjustment capability is available for an accurate level set. GD-40-S-NYN-FBL is mounted using a M8 x 1.25P threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 42 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Headroom Chain Hoist, 2000 lb., 15 ft. (38EV06)
- DAYTON Wheel, Pneumatic, 10 In x 4 In (1TJN8)
- WESCO Value Lift, VL59 (272941)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange (UC1400-4.5)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-S-NYN-FBL-1/2)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, M16x2.0P Stem, Swivel, 800 kg Cap, PU Foot Pad, Black (GD-100-S-NYN-CUR-FBL)
- FOOT MASTER Leveling Caster, Alum, Swivel, M12 (GDR-80-S-NYN)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 5/8-11 Stem, Swivel, 800 kg Cap, PU Foot Pad, Ivory (GD-100-S-HUP-CUR-5/8)
- FOOT MASTER Leveling Caster, Alum, Swivel, M12 (GDN-80S-NYN)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm PU Wheel, M12x1.75P Stem, Swivel, 250 kg Cap, PU Foot Pad, Ivory (GDR-60-S-HUP-CUR)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-SSBH20S414-TPRB-4)
- Foot Master Bolt Hole Casters