Shop All Bolt Hole Casters
Foot Master
Leveling Caster, 42 mm Nylon Wheel, 3/8-16 Stem, Swivel, 60 kg Cap, NBR Foot Pad, Black
Mfr # GD-40-S-NYN-FBL-3/8
Zoro # G1875716
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 20 mm
- Frame Finish Powder Coated & Zinc Galvanized
- Includes Mounting Hardware
- Overall Height 81 mm
- Series GD Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foot Master
- MFR # GD-40-S-NYN-FBL-3/8
- Zoro # G1875716
- Country of Origin Korea, Republic of
- Category Bolt Hole Casters
Dimensions
Wheel Width | 20 mm |
Overall Height | 81 mm |
Height | 71 mm |
Wheel Dia. (In.) | 42 mm |
Stem Size | M8 X 1.25P |
Details
Frame Finish | Powder Coated & Zinc Galvanized |
Includes | Mounting Hardware |
Series | GD Series |
Wheel Material | Nylon |
Frame Material | Aluminum |
Finish | Black |
Caster Mounting Type | Stem |
Color | Black |
Weight | 0.9 lbs |
Capacity | 110 lbs |
Adjustment Style | Thumbwheel |
Foot/Pad Material | NBR Rubber |
Description
FOOT MASTER engineers invented the ORIGINAL leveling caster in 1989, setting the standard for performance and durability. This ingenious product combines the mobility of a caster, the height adjustability of a level mount, and the stability of a foot pad.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-40-S-NYN-FBL-3/8 is rated at 60 kg with an overall height of 71 mm. Up to 10 mm of height adjustment capability is available for an accurate level set. GD-40-S-NYN-FBL-3/8 is mounted using a 3/8"-16 threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 42 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
The GD Series leveling caster profile is integral to its function. A thick aluminum frame is used to achieve the combination of being both strong and compact. GD-40-S-NYN-FBL-3/8 is rated at 60 kg with an overall height of 71 mm. Up to 10 mm of height adjustment capability is available for an accurate level set. GD-40-S-NYN-FBL-3/8 is mounted using a 3/8"-16 threaded set screw (INCLUDED).
The swivel section contains 2 sets of ball bearings for easy maneuverability. Bearing raceway sleeves made from hardened steel prevent scouring to the aluminum frame, leading to high performance and dependable reliability.
Moving is easy thanks to a 42 mm diameter wheel mated with an axle shaft made of cold forged steel. And once positioned, the caster provides side access to an ABS thermoplastic thumbwheel used to lower the foot pad. As the wheel is lifted off the ground, the foot pad takes over to make the application completely stationary.
Making the fine adjustments to achieve the perfect level set, even under heavy loads, is light work for this world renowned leveling caster. When it is time to move again, simply raise the foot pad to restore the freedom of mobility.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Spring, MHG302SG (MHG302SG)
- BALLYMORE 58 1/2 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3SH30)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Hook 1/2" x 12 (HHTBGV12X12)
- CARGO LIFT Endless Round Sling ENR5 X 16Ft. Cap. WLL 13200Lbs. (13081201A)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, NBR Foot Pad, Black (GDR-80-S-NYN-FBL-1/2)
- FOOT MASTER Leveling Caster, Alum, Swivel, M12 (GDN-80S-NYN)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, PU Foot Pad, Ivory (GDR-60-S-NYN-CUR-1/2)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, M16x2.0P Stem, Swivel, 1000 kg Cap, Al Foot Pad, Black (GD-120-S-HUP-FBL)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 3/8-16 Stem, Swivel, 60 kg Cap, NBR Foot Pad, Ivory (GD-40-S-NYN-3/8)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-S-NYN)
- ZORO SELECT Kingpin Swivl Caster, Nylon, 3 in., 165 lb. (LRA-POA 75G-FI)
- Foot Master Bolt Hole Casters