Shop All Caster Brakes
Foot Master
Brake Kit, Steel
Mfr # B01.150.000.001
Zoro # G111745347
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brake Location Face
- For Wheel Dia. 150 mm
- For Wheel Width 64 mm
- Material Steel
- Swivel Lock Type No Lock Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foot Master
- MFR # B01.150.000.001
- Zoro # G111745347
- Country of Origin Korea, Republic of
- Category Caster Brakes
Dimensions
For Wheel Dia. | 150 mm |
For Wheel Width | 64 mm |
Details
Brake Location | Face |
Material | Steel |
Swivel Lock Type | No Lock Included |
Item | Brake Kit |
Description
Brake Kit, Face, No Lock Included, Steel, 150 mm, For Wheel Width 64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CV-2500B)
- CM Brake Friction Disc Pad (27677)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB700872)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 2600 lb Cap (EE30X5)
- ZORO SELECT Caster Brake Kit, 3", 4", 5" Wheel Dia. (429H29)
- CASTERHQ 8"x2" Scaffold Caster W/ Brake, Green Poly ON Steel Wheel, 800, PK4 (8X2-SCSOF-PCI)
- ZORO SELECT Caster Brake Kit, Tread Lock, 5 in, Steel (P-WB25 050X200)
- ZORO SELECT Caster Brake Kit, Side Cam, 3" Wheel Dia. (429H28)
- ZORO SELECT Cam Brake Kit, for 4, 5, 6, 8 In Casters (1ULN9)
- METRO Caster, Brake, Polyurethane, 8 In, Ea (C8PB)
- ZORO SELECT Caster Brake Kit, Total Lock, 6 In (1NWH6)
- Foot Master Caster Brakes