Shop All Caster Brakes
Foot Master
Brake Kit, Steel
Mfr # B01.125.000.001
Zoro # G711745341
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brake Location Face
- For Wheel Dia. 125 mm
- For Wheel Width 64 mm
- Material Steel
- Swivel Lock Type No Lock Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foot Master
- MFR # B01.125.000.001
- Zoro # G711745341
- Country of Origin Korea, Republic of
- Category Caster Brakes
Dimensions
For Wheel Dia. | 125 mm |
For Wheel Width | 64 mm |
Details
Brake Location | Face |
Material | Steel |
Swivel Lock Type | No Lock Included |
Item | Brake Kit |
Description
Brake Kit, Face, No Lock Included, Steel, 125 mm, For Wheel Width 64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE End Cap Kit, PK4 (PK210A)
- KINEDYNE Corner Protector, Plastic, For 2-4 In. (37026GRA)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/8-11in, 60 ft.-lb, 3/4in (23003)
- PEERLESS J Hook, 3/8 in., 350 lb., Style B (JBA038)
- DURASTAR Brake (Total Lock), 5x2, For 34 Series (TTL520)
- CASTERHQ 6"x2" Scaffold Caster Set W/ Brakes, Mold-ON-Rubber Wheel, Met, PK4 (6X2SCCRCI-S4)
- ZORO SELECT Brake Kit for Casters, Steel, Right Brake (P-WK25 050X200)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L16)
- ZORO SELECT Wheel Brake Kit, Face Contact, 8 in., Steel (P-WKR21 080X200)
- ZORO SELECT Caster Brake Kit, 3", 4", 5" Wheel Dia. (429H29)
- ZORO SELECT Caster Brake Kit, Tread Lock, 5 in, Steel (P-WB25 050X200)
- Foot Master Caster & Wheel Accessories & Components