Shop All Caster Brakes
Foot Master
Brake Kit, Steel
Mfr # B01.100.000.001
Zoro # G811745326
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brake Location Face
- For Wheel Dia. 100 mm
- For Wheel Width 67 mm
- Material Steel
- Swivel Lock Type No Lock Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foot Master
- MFR # B01.100.000.001
- Zoro # G811745326
- Country of Origin Korea, Republic of
- Category Caster Brakes
Dimensions
For Wheel Dia. | 100 mm |
For Wheel Width | 67 mm |
Details
Brake Location | Face |
Material | Steel |
Swivel Lock Type | No Lock Included |
Item | Brake Kit |
Description
Brake Kit, Face, No Lock Included, Steel, 100 mm, For Wheel Width 67 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 24"-27"H, Style 1 (CW1-27-3-3)
- FLEXCO Lacing Tool, RSC187-24 Alligator, 24 In (28000367)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00715)
- GLOBAL INDUSTRIAL 6 Pneumatic Caster Kit For 6-8BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800473)
- ZORO SELECT Caster Brake Kit, Grip Lock, 8 In (1NWT2)
- ZORO SELECT Field Inst. Brake Kit, 6" Wheel Dia. (429H31)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 5 in. (WK040501FG)
- ZORO SELECT Caster Brake Kit, Zinc Plated, Side Cam (P-CB21)
- ZORO SELECT Caster Brake Kit, Nylon, 4" Wheel dia. (P-TBF21 040X200)
- CASTERHQ 6"x2" Scaffold Caster Set W/ Brakes, Mold-ON-Rubber Wheel, Met, PK4 (6X2SCCRCI-S4)
- ZORO SELECT Caster Brake Kit, Tread Lock, 5 in, Steel (P-WB25 050X200)
- Foot Master Caster & Wheel Accessories & Components