Shop All Chips, Pretzels and Popcorn
Food Should Taste Good
Snacks, PK 24
Mfr # GEM81233
Zoro # G309768967
product price: $34.79
/pk 24, $1.45/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Multigrain with Sea Salt
- Size 1.5 oz
- Snack Food Type Chips
- Product Type Potato Chips
- Package Type Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Food Should Taste Good
- MFR # GEM81233
- Zoro # G309768967
- UPC # 00021908812335
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.5 oz |
Item Height | 7 1/2 in |
Item Length | 19 1/4 in |
Item Size | 1.5 oz |
Item Width | 13 3/8 in |
Details
Flavor | Multigrain with Sea Salt |
Snack Food Type | Chips |
Item | Potato Chips |
Items per Pack | 24 |
Product Type | Potato Chips |
Package Type | Pack |
Standards | Gluten Free |
Description
Potato Chips, Product Type Potato Chips, Flavor Multigrain with Sea Salt, Items per Pack 24, Item Height 7 1/2 in, Item Size 1.5 oz, Item Width 13 3/8 in, Item Length 19 1/4 in, Package Type Pack, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Steak Knife, 4-3/4inL, Plastic Handle, PK12 (SKPP2)
- GARLAND Valve 1/8 Mpt X 1/8 Cc (1086199-GAR)
- NABISCO Chips Ahoy Chocolate Chip Cookies 1.55 oz Packet (120944)
- VACMASTER Lid Gasket (979429)
- FOOD SHOULD TASTE GOOD Food Should Taste Good Multigrain Tortilla Chips 1.5 oz. Bag, PK24 (21908-81233)
- FOOD SHOULD TASTE GOOD Tortilla Chips, Sweet Potato with Sea Salt, 1.5 oz, PK24 (GEM81237)
- HEINZ Heinz Portion Pack Peanut Butter .75 oz. Cup, PK200 (10013000534380)
- IDAHOAN FOODS Idahoan Foods Original Mashed Potato Flakes 5lbs Pouch, PK6 (2970000203)
- MISSION FOODS Mission Foods 12" Tomato Basil Wraps, PK72 (10250)
- BIENA SNACKS Bulk Sea Salt Chickpeas 5lbs (810003780201)
- NATURE SPRING Nature Spring 8PC Garden Tool and Tote Set (810723KYI)
- Food Should Taste Good Snacks & Sweets