Shop All Ice Storage Bins
Follett
SG2000S-60 Upright Ice Storage Bin with SmartGATE - 2000 lb.
Mfr # 230SG2000S60
Zoro # G111223814
product price: $12,219.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$12,219.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Follett
- MFR # 230SG2000S60
- Zoro # G111223814
- Country of Origin United States
- Category Ice Storage Bins
Description
Designed for safer and more sanitary ice access the Follett SG2000S-60 upright ice storage bin with SmartGATE is perfect for a variety of applications. This bin can hold up to 2000 lb. of ice and is compatible with cube flake or Chewblet ice. It is great for holding ice in supermarkets hotels or sports venues where you need a large amount on hand at any time.**This model has a special SmartGATE ice shield design that controls the flow of ice. It helps to reduce spills and limit contact with the ice for more sanitary storage. The control locks into three positions and easily returns to the full down position even when your ice bin is completely full. Another benefit of the SmartGATE system is that it provides better access to break up ice that has frozen together. It also eliminates bending into the bin for safer ice scooping.**As an upright ice storage bin this model dispenses the ice using a first in first out method. This way your staff will always scoop out the oldest ice first rather than allowing it to rest in the bottom of the bin indefinitely. By always taking the oldest ice out your supply will stay fresher!**For easy access to your supply of freshly-made ice this model has a single door with a heavy-duty stay-open PowerHinge design. With this door your workers can easily open it and close it with just one hand. There are no door catches to release so staff can quickly scoop out the ice that they need and then move on to their other work. So that your workers can keep an eye on ice levels this model comes with an upper inspection window that slides open.**For outstanding durability this ice bin has a full stainless steel bin exterior. Stainless steel stands up to harsh conditions in a kitchen and resists corrosion in damp back-of-house areas. The inside of the bin features a corrosion-resistant poly liner and the top is made of durable ABS plastic. Made for easy installation this bin comes fully assembled except for the legs.**Overall Dimensions:*Width: 60''*Depth: 39''*Height: 80''*Maximum Ice Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE FOODSERVICE SYSTEM Temp Sensor, Freezer Case (19002872)
- APW Drain Strainer (56655)
- THICK & EASY Clear Hydrolyte Thickened Water Honey Consistency 46 oz., PK6 (27076)
- VULCAN HART Ignitor/Sensor (959507-00001)
- BK RESOURCES Stainless Steel Ice Bin Lids 2421 (BKIB-L-2421)
- ECOLAB FOOD SAFETY Clear Ice Handler Bucket (30530-00-31)
- MAGIC CHEF Portable Countertop Ice Maker, 27 lb., Red (MCIM22R)
- HAPCO-ELMAR R2000BLK-Essential 3 Qt. Square Ice Bucket W/O Handles, Black, PK 36 (R2000BLK)
- INTEPLAST GROUP Ice Bags, 1.5 mil, 12" x 21", Clear, PK1000 (IC1221-TT)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket Lid for R2000/R2100, Black, PK 36 (R2020BLK)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket Lid for R2000/R2100, Walnut, PK 36 (R2020WAL)
- Follett Ice Storage Bins