No Product Image Available

Follett

ITS1350SG-60 ITS Series 60'' Ice Storage and Transport System


product price: $28,623.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whether you need to fill an array of soda fountain ice bins fish and produce cases salad bars or any other bulk ice application this Follett ITS1350SG-60 ITS series ice storage and transport system is just the innovation you've been waiting for! This unique system features an elevated 1327 lb. storage bin that uses gravity to dispense ice more safely and 15x faster than scooping out of a traditional bin. With the pull of a gate bar 1 of the 2 included SmartCART 240 transport carts will be filled with 200 lb. of ice in just a matter of seconds eliminating the initial scooping to help prevent cross contamination. Transporting the ice to where you need it is a breeze thanks to the cart's low wide center of gravity that provides excellent stability and maneuverability when you need it most.**A tremendous solution for storing and dispensing cube flake and even chewblet ice this system's bin provides easy ice access to break bridges and comes with a paddle that makes breaking them a breeze as well as a bracket for convenient paddle storage. Unlike traditional ice bins that may have awkward doors that can cause ice spills that lead to slips and falls this bin features a patented SmartGATE that keeps ice in the bin. Built for long-lasting performance and minimal maintenance this unit boasts a full stainless steel exterior and a corrosion-resistant poly bin liner while the carts' one-piece polyethylene construction guarantees impressive durability and easy cleaning. When parked under the bin the carts automatically drain into the integrated drain system to prevent unsanitary pooling.**Bin Dimensions:*Width: 60''*Depth: 40''*Height: 75''**Cart Dimensions:*Width: 24 1/2''*Depth: 41 1/2''*Height: 35 13/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.