Shop All Food Service Appliance Parts
Follett Ice
Splash Guard, 9" L, 39-3/4" W
Mfr # PD501943
Zoro # G4613705
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 39 3/4 in
- Fits Brand Follett Ice
- For Use With Mfr. Model Number SST-240-4S, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Follett Ice
- MFR # PD501943
- Zoro # G4613705
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 9 in |
Width | 39 3/4 in |
Details
Item | Splash Guard |
Fits Brand | Follett Ice |
For Use With Mfr. Model Number | SST-240-4S, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W |
Description
Splash Guard, For Use With Mfr. Model Number SST-240-4S, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, Fits Brand Follett Ice
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUTEMP Piezo Electric Alarm (AT0E-3654-1)
- TOUCH OF COLOR 250' x 40" Black Banquet Roll (783260)
- VOLLRATH Funnel, 22 1/4 oz. (84760)
- CRES COR Blower Assy, 115V (6227)
- FOLLETT ICE Wheel Motor U155 (PD502560)
- FOLLETT ICE Ice Machine Cleaner, 11" L, 14" W (01147826)
- FOLLETT ICE Drain Pan, 110 (PD502705)
- FOLLETT ICE Auger Seal Assembly, 1" L, 2-1/2" W (00957860)
- FOLLETT ICE Sanitary Sponge, Pk24 (01075431)
- FOLLETT ICE Filter, 4" W (00968107)
- TRUE Gasket, 24 3/8 in. x 26 in. (934757)
- Follett Ice Food Service Appliance Parts