Shop All Food Service Appliance Parts
Follett Ice
Ice Paddle, 1" L, 46-1/2" W
Mfr # PB502871
Zoro # G4613495
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 46 1/2 in
- Fits Brand Follett Ice
- For Use With Mfr. Model Number DB650, EDB650, LSG1300S, SDU, SG1175S-48, SG1300-48, SG1300S-48, SG1350-56, SG1475-60, SG1475S-60, SG1650-60, SG1650S-60, SG700S-30, SST-208-6-4S-750-P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Follett Ice
- MFR # PB502871
- Zoro # G4613495
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Width | 46 1/2 in |
Details
Item | Ice Paddle |
Fits Brand | Follett Ice |
For Use With Mfr. Model Number | DB650, EDB650, LSG1300S, SDU, SG1175S-48, SG1300-48, SG1300S-48, SG1350-56, SG1475-60, SG1475S-60, SG1650-60, SG1650S-60, SG700S-30, SST-208-6-4S-750-P |
Description
Ice Paddle, For Use With Mfr. Model Number DB650, EDB650, LSG1300S, SDU, SG1175S-48, SG1300-48, SG1300S-48, SG1350-56, SG1475-60, SG1475S-60, SG1650-60, SG1650S-60, SG700S-30, SST-208-6-4S-750-P, Fits Brand Follett Ice
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINDT Lindor Truffles Milk Chocolate Sea Salt, 185 lb, 60 Pieces (3575)
- PROWOOD 2 in. X 2 in. W X 3 ft. L Southern Yellow Pine Baluster #2/BTR Grade (106035)
- MOONPIE Moonpie Banana Mini Single Decker Pies, PK96 (22803)
- ALLIANCE NUT ACORN #10-32 (M414215)
- FOLLETT ICE Filter, 4" W (00968107)
- FOLLETT ICE Auger Seal Assembly, 1" L, 2-1/2" W (00957860)
- FOLLETT ICE Drain Pan, 110 (PD502705)
- FOLLETT ICE Door Gasket, 3-1/8" L (PB501280)
- FOLLETT ICE Sanitary Sponge, Pk24 (01075431)
- FOLLETT ICE Tube, Transport, 20 Ft. (PD502523)
- VOLLRATH Thermostat (XFMA7004)
- Follett Ice Food Service Appliance Parts