Shop All Specialty Cleaners
This Product is Discontinued
Follett Ice
Ice Machine Cleaner, Liquid, Blue, 8 oz. (Discontinued)
Mfr # 01147826
Zoro # G9362602
This Product is Discontinued
Key Features
- Size 8 oz
- Form Liquid
- Color Blue
- Application Ice Machine
- Food Grade No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Follett Ice
- MFR # 01147826
- Zoro # G9362602
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 8 oz |
Details
Item | Ice Machine Cleaner |
Form | Liquid |
Color | Blue |
Application | Ice Machine |
Food Grade | No |
Nickel Safe | No |
Description
Ice Machine Cleaner, Form Liquid, Application Ice Machine, Nickel Safe No, Size 8 oz, Color Blue, Food Grade No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.