Shop All Food Service Appliance Parts
Follett Ice
Filter, 4" W
Mfr # 00968107
Zoro # G4613854
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- For Use With Mfr. Model Number 15 SERIES, 7CI100A, 7FS100A, 7UC100A, 7UD100A, E7CI100A, E7FS100A, E7UC100A, E7UD100A, SST-120-4-4S-1200-P
- Fits Brand Follett Ice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Follett Ice
- MFR # 00968107
- Zoro # G4613854
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Width | 4 in |
Details
Item | Filter |
For Use With Mfr. Model Number | 15 SERIES, 7CI100A, 7FS100A, 7UC100A, 7UD100A, E7CI100A, E7FS100A, E7UC100A, E7UD100A, SST-120-4-4S-1200-P |
Fits Brand | Follett Ice |
Description
Filter, For Use With Mfr. Model Number 15 SERIES, 7CI100A, 7FS100A, 7UC100A, 7UD100A, E7CI100A, E7FS100A, E7UC100A, E7UD100A, SST-120-4-4S-1200-P, Fits Brand Follett Ice
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Hose Kit, Gas - 1-1/4" X 48" (16125KIT48)
- DIXIE PerfecTouch Paper Hot Cups, 16 oz, Coffee Haze Design, 50PK (5356CD)
- CARLISLE FOODSERVICE Plate and Tray Tall Peg Rack, PK6 (RTP14)
- T&S BRASS Big-Flo Repair Kit, Washers, O-Rings, Seats And Sc (B-0290-K)
- FOLLETT ICE Sanitary Sponge, Pk24 (01075431)
- FOLLETT ICE Tube, Transport, 20 Ft. (PD502523)
- FOLLETT ICE Drain Pan, 110 (PD502705)
- FOLLETT ICE Bushing Housing Assembly, 2" L, 5" W (00957886)
- FOLLETT ICE Door Gasket, 3-1/8" L (PB501280)
- FOLLETT ICE Wheel Motor U155 (PD502560)
- CMA DISH MACHINES Uc 60E/50E Drain Hose (02105.20)
- Follett Ice Food Service Appliance Parts