Shop All Food Service Appliance Parts
Follett Ice
Drip Shield, 10" L, 42" W
Mfr # 00121517
Zoro # G4613775
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 42 in
- Fits Brand Follett Ice
- For Use With Mfr. Model Number SST-120-4-4S-1200-P, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Follett Ice
- MFR # 00121517
- Zoro # G4613775
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 10 in |
Width | 42 in |
Details
Item | Drip Shield |
Fits Brand | Follett Ice |
For Use With Mfr. Model Number | SST-120-4-4S-1200-P, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M |
Description
Drip Shield, For Use With Mfr. Model Number SST-120-4-4S-1200-P, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M, Fits Brand Follett Ice
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RF HUNTER Filter Screen (HF2515)
- HOBART Paint, Touch-Up Bright Silver (00-875841-00006)
- TABLECRAFT Bl Cutting Board, .5" Thick, 18"X24" (CB1824BLA)
- FRYMASTER DISCONNECT, QUICK(FEMALE, WHITE for Frymaster - Part# FM8102762 (FM8102762)
- FOLLETT ICE Auger Seal Assembly, 1" L, 2-1/2" W (00957860)
- FOLLETT ICE Drain Pan, 110 (PD502705)
- FOLLETT ICE Ice Paddle, 1" L, 46-1/2" W (PB502871)
- FOLLETT ICE Filter, 4" W (00968107)
- FOLLETT ICE Bushing Housing Assembly, 2" L, 5" W (00957886)
- FOLLETT ICE Door Gasket, 3-1/8" L (PB501280)
- CHAMPION - MOYER DIEBEL Cover Heater Tall (107908)
- Follett Ice Food Service Appliance Parts