Shop All Food Service Appliance Parts
Follett Ice
Drain Pan, 3" L, 46" W
Mfr # 00181412
Zoro # G4614563
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 46 in
- Fits Brand Follett Ice
- For Use With Mfr. Model Number SST-120-4-5S-750-P, VU30020MD, VU300B, VU300B8LL, VU300LH, VU300M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Follett Ice
- MFR # 00181412
- Zoro # G4614563
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3 in |
Width | 46 in |
Details
Item | Drain Pan |
Fits Brand | Follett Ice |
For Use With Mfr. Model Number | SST-120-4-5S-750-P, VU30020MD, VU300B, VU300B8LL, VU300LH, VU300M |
Description
Drain Pan, For Use With Mfr. Model Number SST-120-4-5S-750-P, VU30020MD, VU300B, VU300B8LL, VU300LH, VU300M, Fits Brand Follett Ice
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR ALLEN Mocha Latte Ready to Drink, 12 Pack - 8oz Cans, 12PK (FG017829RV)
- CAMBRO Lid Forcontainer Rapidcool256 For - Part# Sfc12453 (SFC12453)
- STAR MANUFACTURING Hi-Limit T'Stat (2T-Y1668)
- DESCO Gas Valve Knob (O-401493)
- FOLLETT ICE Bushing Housing Assembly, 2" L, 5" W (00957886)
- FOLLETT ICE Ice Paddle, 1" L, 46-1/2" W (PB502871)
- FOLLETT ICE Wheel Motor U155 (PD502560)
- FOLLETT ICE Filter, 4" W (00968107)
- FOLLETT ICE Drain Pan, 110 (PD502705)
- FOLLETT ICE Door Gasket, 3-1/8" L (PB501280)
- NORLAKE Defrost Timer 24Hr 120 Volt (091692)
- Follett Ice Food Service Appliance Parts