Shop All Food Service Appliance Parts
Follett Ice
Display Cover, 6" L, 6" W
Mfr # PD502440
Zoro # G4613653
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 6 in
- For Use With Mfr. Model Number CVU155N, CVU300, EU155N, SST-240-4S, U155, U155B, U155BR400A/W, U155BR800A/W, U155BX, U155BXR400A/W, U155BXR800A/W, VU155K, VU300B8LL, VU300LH
- Fits Brand Follett Ice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Follett Ice
- MFR # PD502440
- Zoro # G4613653
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 6 in |
Width | 6 in |
Details
Item | Display Cover |
For Use With Mfr. Model Number | CVU155N, CVU300, EU155N, SST-240-4S, U155, U155B, U155BR400A/W, U155BR800A/W, U155BX, U155BXR400A/W, U155BXR800A/W, VU155K, VU300B8LL, VU300LH |
Fits Brand | Follett Ice |
Description
Display Cover, For Use With Mfr. Model Number CVU155N, CVU300, EU155N, SST-240-4S, U155, U155B, U155BR400A/W, U155BR800A/W, U155BX, U155BXR400A/W, U155BXR800A/W, VU155K, VU300B8LL, VU300LH, Fits Brand Follett Ice
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Solenoid Valve - 120V (RFSOL9801)
- OFFICE SNAX Pepper Packets, 0.1 g Packet, PK3000, 3000PK (OFX15269)
- EDLUND Opener, Can , #1S, Ss Base (11300)
- COMSTOCK CASTLE Thermocouple 18'' (17005)
- FOLLETT ICE Sanitary Sponge, Pk24 (01075431)
- FOLLETT ICE Wheel Motor U155 (PD502560)
- FOLLETT ICE Auger Seal Assembly, 1" L, 2-1/2" W (00957860)
- FOLLETT ICE Tube, Transport, 20 Ft. (PD502523)
- FOLLETT ICE Ice Paddle, 1" L, 46-1/2" W (PB502871)
- FOLLETT ICE Door Gasket, 3-1/8" L (PB501280)
- UNIVEX Bowl Lift M12C Cam (1012317)
- Follett Ice Food Service Appliance Parts