Shop All Food Service Appliance Parts
Follett Ice
Dispense Wheel, 3" L, 30" W
Mfr # PD501978
Zoro # G4614679
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 30 in
- Fits Brand Follett Ice
- For Use With Mfr. Model Number CVU300, SST-240-6-4S-750-P, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Follett Ice
- MFR # PD501978
- Zoro # G4614679
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3 in |
Width | 30 in |
Details
Item | Dispense Wheel |
Fits Brand | Follett Ice |
For Use With Mfr. Model Number | CVU300, SST-240-6-4S-750-P, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH |
Description
Dispense Wheel, For Use With Mfr. Model Number CVU300, SST-240-6-4S-750-P, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, Fits Brand Follett Ice
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFFRESH 8.4 oz. Washer Cleaner (W10501250)
- WILBUR CURTIS Tray Assembly Cafe Pour Over (WC-54118)
- HANDGARDS Handgards 7.5" Individually Wrapped Wood Coffee Stirrer, PK5000 (305214023)
- CAMBRO Food Pan, Half Size, Translucent, PK6 (CA26PP190)
- FOLLETT ICE Wheel Motor U155 (PD502560)
- FOLLETT ICE Sanitary Sponge, Pk24 (01075431)
- FOLLETT ICE Ice Machine Cleaner, 11" L, 14" W (01147826)
- FOLLETT ICE Bushing Housing Assembly, 2" L, 5" W (00957886)
- FOLLETT ICE Filter, 4" W (00968107)
- FOLLETT ICE Door Gasket, 3-1/8" L (PB501280)
- SOUTHBEND Light, Signal, 24V (Amber) (1177565)
- Follett Ice Food Service Appliance Parts