Shop All Ice Storage Bins
Follett
DEV1300SG-48-BG 48'' Ice Storage Bin with Bagger Kit - 1320 lb.
Mfr # 2301300S48BG
Zoro # G411298048
product price: $13,424.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$13,424.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Follett
- MFR # 2301300S48BG
- Zoro # G411298048
- Country of Origin United States
- Category Ice Storage Bins
Description
For large capacity ice storage and advanced ice shield technology choose this Follett DEV1300SG-48-BG 48'' ice storage bin with bagger kit! It boasts a 1320 lb. capacity and comes standard with all the accessories you need to safely and easily transport large loads of ice! Plus its bagger kit makes manually bagging ice a breeze!**- Includes 1 10 lb. capacity ice bagger kit 1 scoop 1 rake and 1 probe ice probe can be attached to the SmartGATE shield and agitated back and forth to break up congealed ice**- Bagger kit includes bagger assembly tape dispenser with tape and 250 plastic bags of 10 lb. capacity**- SmartGATE ice shield gives operators control over the flow of ice into ice access area to minimize spillage**- Stainless steel exterior construction; non-corroding polyethylene liners snouts and lift door**- PowerHinge door locks open in 3 positions to prevent unexpected closures**- Bin top constructed of smooth polyethylene with no exposed metal to eliminate corrosion and make for easy cleaning**- First ice made is first ice used to deliver fresh clean-tasting ice**- Rectangular design facilitates transfer into beverage dispensers wait stations and ice wells**- Ice flows smoothly through chute into ice carrier when chute door is open**- 1'' FPT drain fitting under bin**Overall Dimensions:*Left to Right: 48''*Front to Back: 39''*Height: 84''*Volume: 41.9 cu. ft.**Bagger Kit Dimensions:*Left to Right: 11''*Front to Back: 13 3/5''*Height: 29''*Bag Capacity: 10 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Grate, Top, C/I, 6" X 24" (8014028)
- MANITOWOC ICE Control Board With Instructions (000008309)
- HAPCO-ELMAR R3060WHT-Essential 13.5x20" Rectangular Tray with Handles, White, PK 6 (R3060WHT)
- SONOCO PLASTICS Accusalt Body (15036900)
- MANITOWOC ICE Ice Bin, Stainless Steel Exterior, Top-Hinged Front Opening Access Door (D-570)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket With Handles, Graphite, PK 36 (R2100GRPH)
- INTEPLAST GROUP Ice Bags, 1.5 mil, 11" x 20", Clear, PK1000 (IC1120-TT)
- ACHLA DESIGNS Achla C-55C Large Oval Steel Tub with Copper Plated Finish (C-55C)
- ICE-O-MATIC 30 in W X 50 in H X 31 in D Ice Storage Bin (B55PS)
- BK RESOURCES Ice Bin Beverage Holder Insert, Fits 21" Deep (BK-IBBH)
- SCOTSMAN 26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, Water Dispenser (HID525W-1)
- Follett Ice Storage Bins