Shop All Ice Storage Bins
Follett
DEV1080SG-60-BG 60'' Ice Storage Bin with Bagger Kit - 1080 lb.
Mfr # 2301080S60BG
Zoro # G611298046
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$13,278.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Follett
- MFR # 2301080S60BG
- Zoro # G611298046
- Country of Origin United States
- Category Ice Storage Bins
Description
For large capacity ice storage and advanced ice shield technology choose this Follett DEV1080SG-60-BG 60'' ice storage bin with bagger kit! It boasts a 1080 lb. capacity and comes standard with all the accessories you need to safely and easily transport large loads of ice! Plus its bagger kit makes manually bagging ice a breeze!**- Includes 1 10 lb. capacity ice bagger kit 1 scoop 1 rake and 1 probe ice probe can be attached to the SmartGATE shield and agitated back and forth to break up congealed ice**- Bagger kit includes bagger assembly tape dispenser with tape and 250 plastic bags of 10 lb. capacity**- SmartGATE ice shield gives operators control over the flow of ice into ice access area to minimize spillage**- Stainless steel exterior construction; non-corroding polyethylene liners snouts and lift door**- PowerHinge door locks open in 3 positions to prevent unexpected closures**- Bin top constructed of smooth polyethylene with no exposed metal to eliminate corrosion and make for easy cleaning**- First ice made is first ice used to deliver fresh clean-tasting ice**- Rectangular design facilitates transfer into beverage dispensers wait stations and ice wells**- Ice flows smoothly through chute into ice carrier when chute door is open**- 1'' FPT drain fitting under bin**Overall Dimensions:*Left to Right: 60''*Front to Back: 39''*Height: 65 1/2''*Volume: 34.3 cu. ft.**Bagger Kit Dimensions:*Left to Right: 11''*Front to Back: 13 3/5''*Height: 29''*Bag Capacity: 10 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL COOL Upright Freezer, Stand Up Freezer 5 Cu Ft with Reversible Door, Black (CCUL50B6)
- COOPER-ATKINS Analog Mechanical Food Service Thermometer with 100 to 600 (F) (24HP)
- KASON ® - 10171000004 Magnetic Handle (171-000004)
- TAYLOR LCD Digital Food Service Thermometer with -4 to 140 (F) (1443)
- MANITOWOC 22 in W X 50 in H X 34 in D Ice Storage Bin (D420)
- RSVP INTERNATIONAL Ice Cube Tray - Ss - Large Cubes (ICE-6)
- HAPCO-ELMAR R2100BGE-Essential 3 Qt. Square Ice Bucket With Handles, Beige, PK 36 (R2100BGE)
- HAPCO-ELMAR R1000GRPH-Essential 3 Qt. Round Ice Bucket W/ Handles, Graphite, PK 36 (R1000GRPH)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket With Handles, Vanilla, PK 36 (R2100VAN)
- BK RESOURCES Ice Bin Beverage Holder Insert, Fits 18" Deep (BK-IBBH-18)
- RDI-USA Ice Bucket, Round White 2qt, 240PK (BKT-RND-WHT)
- Follett Ice Storage Bins