Shop All Ice Makers
Follett
110FB425A-S 110 FB Series Freestanding Air Cooled Ice Maker and Water Disp - 90 lb. Storage
Mfr # 230110FBAS
Zoro # G111223128
product price: $24,636.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$24,636.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Follett
- MFR # 230110FBAS
- Zoro # G111223128
- Country of Origin United States
- Category Ice Makers
Description
This Follett 110FB425A-S 110 FB Series air cooled ice maker and dispenser produces up to 425 lb. of ice per day! Perfect for use in healthcare or hotel applications this unit produces ''Chewblet'' compressed nugget ice which is softer and more chewable than standard cubes. It features SensorSAFE infrared ice dispensing technology that allows you to simply hold the cup under the dispenser for automatic dispensing without any contact between your hands or cup and the machine. This innovative design helps prevent cross contamination and infection by reducing contact. Its freestanding design is sturdy and durable and doesn't take up precious countertop space. Its 6'' adjustable legs allow flexibility to put the dispenser at the perfect height.**- Removable air-cooled ice machine produces up to 425 lb. of ''Chewblet'' compressed nuggets ice daily**- Stainless steel exterior with accent trim**- 90 lb. ice storage capacity**- Agion antimicrobial protection built into key ice contact areas**- SensorSAFE infrared dispensing**- Refrigeration system uses R-404A refrigerant**- 3/8'' FPT water inlet; 3/4'' MPT drain**- Requires a 115V electrical connection**Overall Dimensions:*Left to Right: 26 1/4''*Front to Back: 29 7/16''*Height: 68 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW Bottom Grate 21 X 17 (31007-00)
- R.W. ROGERS CO Hand Basket Set, Regular, Black, Plastic (H2112010)
- COMPONENT HARDWARE Button Valve, For Pre-Rinse Or (KL50-Y027)
- PITCO BASKET, FRY(17-1/8"X8-1/4", FH) for Pitco - Part# PTP6072184 (PTP6072184)
- HIC HAROLD IMPORT HIC Harold Import 43819 Ice Cube Tray Letters - Set of 3 (43819)
- MANITOWOC 30 in W X 29 1/2 in H X 24 1/2 in D Ice Maker (IDT1200W-261)
- SCOTSMAN 14 7/8 in W X 34 3/8 in H X 22 in D Ice Maker (CU50GA-1)
- MAXX ICE Icemaker 75 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM75)
- MAXX ICE Icemaker 50 lb, Comm Freestanding, Energy Star Qualified, SS/Black (MIM50)
- KOOLMORE Undercounter Ice Maker Machine, Commercial and Residential, Produces 198 lbs. of Cubes in 24 Hrs (CIM198)
- KOOLAIRE Ice Cube Machine, 330 lb Ice Produce/Day (KYT0300A)
- Follett Ice Makers