Shop All Ice Makers
Follett
110CT425W-L Symphony Plus Countertop Water Cooled Ice Maker and Water Dispenser - 90 lb.
Mfr # 230110CTWL
Zoro # G011188602
product price: $22,349.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$22,349.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Follett
- MFR # 230110CTWL
- Zoro # G011188602
- Country of Origin United States
- Category Ice Makers
Description
This Follett 110CT425W-L Symphony Plus countertop water cooled ice maker and water dispenser is the perfect solution to ice and water dispensing in your healthcare facility retirement community or restaurant! Its ice maker produces up to 425 lb. of soft chewable Chewblet compressed nugget ice per day while a one-hand lever operation makes dispensing a breeze. This type of ice is often preferred over cubes for its ability to conform when used in ice packs! It is also chewable and perfect for filling cups and pitchers.**This ice maker and water dispenser is designed for optimum sanitation. The automatic self-flushing feature removes more impurities so that you are a left with cleaner better flavored ice. Add in the drain cup that helps provide an air gap for added protection of the food zone components and you have an ice machine that keeps itself free of contaminants. Agion silver-based antimicrobial technology also provides protection of many important components that come into contact with ice and water.**Looking for an environmentally responsible unit? Look no further. This Follett ice machine and dispenser uses R-404A refrigerant that has zero ozone depletion potential and its continuous ice making process uses less electricity and water. Plus this unit features Quiet Night sleep mode to automatically turn off the machine when it is idle. This unit uses 12 gallons of potable water per 100 lb. of ice and has a storage capacity of 90 lb.**This Follett ice maker and water dispenser features an easy quick cleaning cycle and the LED control board provides instant access to the machine status and settings. The durable stainless steel panels are easy to remove in order to perform maintenance on the machine and the other components like the poly drain pan grille and dispenser lid are corrosion-resistant so that you can count on them for a long time to come. 120V.**Overall Dimensions:*Left to Right: 25''*Front to Back: 28 3/4''*Height: 53''*Cup Clearance: 7 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Temp Probe (1181996)
- DEL MONTE Del Monte In 100% Juice Mixed Fruit 4 oz. Plastic Bowl, PK24 (2002265)
- IDEAL Elec.Champion 12-N-1 Driver (35-939)
- AJM PACKAGING Paper Plate, 9", Gold Label, White, PK1000 (AJM CP9GOEWH)
- MAXX ICE Indoor/Outdoor Ice Machine, Produces Up to 65 lbs. of Ice Daily (MIM50P-O)
- EDGESTAR 15 Inch Wide 25 Lbs Capacity BuiltIn Ice Maker with 50 Lbs Daily Ice Production (IB450BL)
- SCOTSMAN 14 7/8 in W X 34 3/8 in H X 22 in D Ice Maker (CU50GA-1)
- KOOLAIRE Ice Cube Machine, 705 lb Ice Produce/Day (KYT0700W)
- WHYNTER 14″ W X 24-1/2″ H X 16" D Ice Maker, Ice Production Per Day: 23 lbs. (MIM-14231SS)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (C-80BAJ)
- KOOLAIRE Ice Cube Machine, 440 lb Ice Produce/Day (KDT0400A)
- Follett Ice Makers