Shop All Coffee and Tea
Folgers
Vanilla Biscotti Flavor Coffee, K-Cups, PK24
Mfr # 6661
Zoro # G705310388
product price: $19.65
/pk 24, $0.82/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup®
- Beverage Flavor Vanilla Biscotti
- Coffee Roast/Tea Type Light
- Caffeine Type Caffeinated
- Net Weight 7.44 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folgers
- MFR # 6661
- Zoro # G705310388
- UPC # 025500774626
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup® |
Beverage Flavor | Vanilla Biscotti |
Coffee Roast/Tea Type | Light |
Caffeine Type | Caffeinated |
Net Weight | 7.44 oz |
Package Weight | 0.31 oz |
Beverage Package Style | Pod |
Beverage Format | Ground |
For Use With | Keurig® K-Cup® System |
Product Type | Coffee |
Sub-Brand | Folgers(R) |
Description
Coffee, Net Weight 7.44 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Light, Package Weight 0.31 oz, Sub-Brand Folgers(R), Beverage Flavor Vanilla Biscotti, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Kit, Faucet Seals, Ultra, 2 Seals (32268.1000)
- HOBART Oven Element 236V 10000W (342170-2)
- TURBO AIR Main Pcb (30243L0315)
- HEATCRAFT Solenoid Valve, #29318018 (29318018)
- FOLGERS COFFEE, BRICK, BUSTEO DARKRST (FOL01720CT)
- FOLGERS Folgers® Classic Roast Coffee, Regular, 1.5 oz., 42/Carton (FOL06430)
- FOLGERS Folgers Classic Roast Caffeinated Instant Coffee Crystals 8 oz., PK6 (2550020629)
- FOLGERS Ground Coffee Fraction Packs, Traditional Roast, 2oz, PK42 (2550063006)
- FOLGERS COFFEE, SPEC ROAST, FRAC, RD (FOL06897)
- FOLGERS Coffee, 7.44 oz Net Wt, Ground, PK24 (0570)
- 9 TO 5 COFFEE Coffee, Single Serve, French Roast, PK110 (OFX00047)
- Folgers Beverages