Shop All Coffee and Tea
Folgers
Vanilla Biscotti Coffee K-Cups, PK24 PK
Mfr # 6661
Zoro # G002683703
product price: $17.85
/pk 24, $0.74/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Vanilla Biscotti
- Net Weight 0.96 lbs
- For Use With Keurig® K-Cup® System
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folgers
- MFR # 6661
- Zoro # G002683703
- UPC # 25500774626
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Vanilla Biscotti |
Net Weight | 0.96 lbs |
For Use With | Keurig® K-Cup® System |
Beverage Format | Coffee |
Description
Select this lightly sweetened medium roast coffee to accompany your favorite baked treat. The world's richest beans are kissed with a smooth vanilla flavor for an elegant finish. Vanilla Biscotti Coffee helps bring a variety of drinks and desserts to life, enhancing the flavors of your favorite sweets. Convenient K-Cups® for the Keurig® brewing system allow you to enjoy coffee quickly and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE ULTRA Ultra Heavy-Weight Paper Plate, 8., PK500 (SXP9W)
- GLASSPRO Door Gasket (6004390)
- AMERICAN METALCRAFT Pizza Peel, Brown, 26 In. (2512)
- GENUINE JOE Spoon Utensil Kit, Polystyrene - White (GJO58943)
- FOLGERS COFFEE, LTRST, LANTERN GLOW (FOL21510)
- FOLGERS Coffee, Classic Roast, 0.28 oz., PK24 (6685)
- FOLGERS Ground Coffee Fraction Packs, Traditional Roast, 2oz, PK42 (2550063006)
- FOLGERS Coffee, Classic Roast, Ground, 30.5 oz Canister, PK6 (2550020421CT)
- FOLGERS Coffee, Black Silk, 24.2 oz Canister, PK6 (2550020540CT)
- FOLGERS COFFEE, BRICK, BUSTEO DARKRST (FOL01720CT)
- VICTOR ALLEN 2.0 Pumpkin Spice Coffee Single Serve Cup, PK80 (FG014613RV)
- Folgers Coffee and Tea