Shop All Coffee and Tea
Folgers
Gourmet Selections Black Silk Coffee K-Cups, PK24 PK
Mfr # 6662
Zoro # G002683604
product price: $17.85
/pk 24, $0.74/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Black Silk
- Coffee Roast/Tea Type Dark
- For Use With Keurig® K-Cup® System
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folgers
- MFR # 6662
- Zoro # G002683604
- UPC # 25500774572
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Black Silk |
Coffee Roast/Tea Type | Dark |
For Use With | Keurig® K-Cup® System |
Net Weight | 0.88 lbs |
Beverage Format | Coffee |
Description
Wake up to a bold, yet exceptionally smooth blend of coffee. Folgers Black Silk Coffee is just what fans of dark-roasted coffees are looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAFFE Handheld Milk Frother with Stand Multipurpose Kitchen Milk Frother Tool - Stainless Steel (KF6020)
- TRAULSEN Wire Shelf - Chrome (340-26002-00)
- SAFCO Onyx Breakroom Organizers, 3 Comp, 6 x 6 x 18, Steel Mesh, Black (3290BL)
- HUBBELL 50A 250V Receptacle (9450A)
- FOLGERS Folgers 0.07 oz. Decaffeinated Instant, PK72 (2550020170)
- FOLGERS Vanilla Biscotti Flavor Coffee, K-Cups, PK24 (6661)
- FOLGERS Filter, 0.9 oz., Packet, PK40 (2550006122)
- FOLGERS COFFEE, LTRST, LANTERN GLOW (FOL21510)
- FOLGERS Instant Coffee Crystals, Classic Roast, 8 oz Jar, Medium (2550020629)
- FOLGERS Coffee, Black Silk, 24.2 oz. (2.55002054E9)
- VICTOR ALLEN French Vanilla Coffee Single Serve Cup, PK42 (FG016595RV)
- Folgers Coffee and Tea