Shop All Coffee and Tea
This Product is Discontinued
Folgers
Colombian Coffee Pods, Regular, 10g, PK108 (Discontinued)
Mfr # 2550063100
Zoro # G5381905
This Product is Discontinued
Key Features
- Beverage Flavor Gourmet Selections(R) 100% Colombian
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Individual Package Weight 1.41 oz.
- Beverage Format Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folgers
- MFR # 2550063100
- Zoro # G5381905
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Flavor | Gourmet Selections(R) 100% Colombian |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Individual Package Weight | 1.41 oz. |
Beverage Format | Ground |
Package Weight | 0.35 oz |
Net Weight | 0.813 lb |
Specialty Flavor/Blend | Gourmet Selections(R) 100% Colombian |
Beverage Package Style | Filter Pack |
Package Net Weight | 2.38 lb. |
Description
Coffee, Net Weight 0.813 lb, Beverage Package Style Filter Pack, Coffee Roast/Tea Type Medium, Package Weight 0.35 oz, Beverage Flavor Gourmet Selections(R) 100 Percent Colombian, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.