Shop All Coffee and Tea
Folgers
Coffee, Simply Smooth, 31.1 oz Canister
Mfr # 2550020513
Zoro # G9745007
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Canister
- Beverage Flavor Simply Smooth
- Coffee Roast/Tea Type Light
- Net Weight 2.29 lbs
- Beverage Format Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Folgers
- MFR # 2550020513
- Zoro # G9745007
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Canister |
Beverage Flavor | Simply Smooth |
Coffee Roast/Tea Type | Light |
Net Weight | 2.29 lbs |
Beverage Format | Coffee |
Capacity | 31.1 oz |
Features | Simply Smooth—Simply Smooth coffee is designed to be gentle on your stomach. |
Description
Coffee,Simply Smooth,31.1 oz Canister
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Purge Valve For - Part# Sc11-0514-02 (SC11-0514-02)
- GENUINE JOE Medium-weight Individually Wrapped Knives, 1000PK (GJO18476)
- ULTRAFRYER Microswitch (18185)
- IMPERIAL #46 ORIFICE, PN: 5119-G-4 DRILLED TO SIZE & MARKED (2062-1)
- FOLGERS Ground Coffee Fraction Packs, Traditional Roast, 2oz, PK42 (2550063006)
- FOLGERS Coffee, Instant Regular Folgers (20629)
- FOLGERS Coffee, Regular, Folger, 15 oz., PK42 (06430)
- FOLGERS Coffee Filter Packs, Special Roast, 0.8 oz, PK40 PK (2550006898)
- FOLGERS Filter, 0.9 oz., Packet, PK40 (2550006122)
- FOLGERS Coffee, Half Caff, 25.4 oz Canister (2550020527)
- KAHLUA Coffee, 8.16 oz Net Wt, Ground, PK24 (PB1141)
- Folgers Beverages