Shop All Coffee and Tea
Folgers
Coffee Packet, Classic Roast, Regular, PK42
Mfr # 2550006430
Zoro # G3104071
product price: $39.79
/pk 42, $0.95/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Fraction Pack
- Beverage Flavor Classic Roast
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Beverage Format Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folgers
- MFR # 2550006430
- Zoro # G3104071
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Fraction Pack |
Beverage Flavor | Classic Roast |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Beverage Format | Ground |
Package Net Weight | 3.93 lb. |
Individual Package Weight | 1.50 oz. |
Beverage Package Style | Fraction Pack |
Package Weight | 1.5 oz |
Net Weight | 4.62 lb |
For Use With | Commercial Coffee Brewers |
Product Type | Coffee |
Features | Fraction Packs—Each pack makes 64 oz. of coffee or 1/2 gal. |
Sub-Brand | Folgers(R) |
Description
Coffee, Net Weight 4.62 lb, Beverage Package Style Fraction Pack, Coffee Roast/Tea Type Medium, Package Weight 1.5 oz, Sub-Brand Folgers(R), Beverage Flavor Classic Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG 3XL Black Baggy Chef Pants (14213XL)
- VICTOR ALLEN Coffee Variety Pack Single Serve Cup, PK96 (FG014721RV)
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK80 (FG014606RV)
- DEVILBISS Ct Plus Air Dryer/Filter (130522)
- FOLGERS Caffeinated Regular Classic Roast Coffee Filter Pack 1.05 oz., PK160 (2550006115)
- FOLGERS Coffee, Black Silk, 1.4 oz., Packet, PK42 (2550000019)
- FOLGERS Folgers 0.07 oz. Decaffeinated Instant, PK72 (2550020170)
- FOLGERS Simply Smooth Ground Coffee, Gentle On Your Stomach, 27 oz Canister (30446)
- FOLGERS Columbian Coffee, 22.6 oz Canister (30445)
- FOLGERS Coffee Filter Packs, Special Roast, 0.8 oz, PK40 PK (2550006898)
- IRON BREW Coffee, 0.12 oz. Net Weight, Whole Bean (B-12CRWB)
- Folgers Coffee and Tea