Shop All Coffee and Tea
Folgers
Coffee, Instant Regular Folgers
Mfr # 20629
Zoro # G5993631
original price:
$17.15
23% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Beverage Format Instant
- Beverage Package Style Can
- Product Type Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folgers
- MFR # 20629
- Zoro # G5993631
- Country of Origin Multiple
- Category Coffee and Tea
Details
Item | Coffee |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Beverage Format | Instant |
Beverage Package Style | Can |
Product Type | Coffee |
Sub-Brand | Folgers(R) |
Description
Coffee, Net Weight 8 oz, Beverage Package Style Can, Coffee Roast/Tea Type Medium, Package Weight 10.66 oz, Sub-Brand Folgers(R), Beverage Flavor Classic Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Instant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Ice Scoop, 18-8 Stainless Steel, 6-10 OZ (BSC0610)
- NATIONAL PRESTO Knife Shrpnr 3 Stage (08810)
- DELFIELD Door Hingebottom Rh/Top Lh For - Part# Tbp30009 (TBP30009)
- SWORD PERFORMANCE Easy To Tear Drink Mix Powder Stick, Balanced Electrolytes, Lemonade, 50 PK (G100494027)
- FOLGERS Vanilla Biscotti Flavor Coffee, K-Cups, PK24 (6661)
- FOLGERS Coffee Filter Packs, Classic, .9oz, PK160 (06114)
- FOLGERS Coffee, 7.44 oz Net Wt, Ground, PK24 (6680)
- FOLGERS Coffee, Clssc Roast, 0.28oz., 4 boxes of 24 (6685CT)
- FOLGERS Coffee, Regular, Folger, 15 oz., PK42 (06430)
- FOLGERS Coffee Packet, Regular, 0.9oz, PK40 (2550006239)
- BIGELOW TEA CO Bigelow, Steep Tea, Chamomile Citrus Herbal, 1 Oz Tea Bag, 20PK (17707)
- Folgers Beverages