Shop All Coffee and Tea
Folgers
Coffee Filter Packs, Classic, .9oz, PK160
Mfr # 06114
Zoro # G6178700
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Filter Pack
- Beverage Flavor Classic Roast
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Beverage Package Style Filter Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Folgers
- MFR # 06114
- Zoro # G6178700
- UPC # 025500061146
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Filter Pack |
Beverage Flavor | Classic Roast |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Beverage Package Style | Filter Pack |
Net Weight | 0.9 oz |
Product Type | Coffee |
Sub-Brand | Folgers(R) |
Description
Coffee, Beverage Package Style Filter Pack, Coffee Roast/Tea Type Medium, Sub-Brand Folgers(R), Beverage Flavor Classic Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Filter, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNBAR Dunbar Unpeeled Diced Pimientos 102 oz., PK6 (07084603060001)
- DELFIELD Fan Blade 5 1/2", Cw (3517356)
- UNCOMMON THREADS Kool Beanie W/Mesh Blk (0157C-0100)
- JADE Bolt, Shd. Socket 1/2 X 5/8 (3452200000)
- FOLGERS Coffee Filter Packs, Special Roast, 0.8 oz, PK40 PK (2550006898)
- FOLGERS Instant Coffee Crystals, Decaf Classic, 8 oz (2550020630)
- FOLGERS COFFEE, MEDRST, 12OZ, PIONEER (FOL60514)
- FOLGERS Coffee, Black Silk, 24.2 oz. (2.55002054E9)
- FOLGERS Coffee, Black Silk, 1.4 oz., Packet, PK40 (2550000016)
- FOLGERS Coffee, Clssc Roast, 0.28oz., 4 boxes of 24 (6685CT)
- IRON BREW Coffee, 1.73 lb. Net Weight, Ground, PK50 (C-50CTCG-NF)
- Folgers Beverages