Shop All Coffee and Tea
Folgers
Coffee, Classic Roast, 48oz Can
Mfr # 2550000529C
Zoro # G405742113
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Can
- Beverage Flavor Classic Roast
- Net Weight 3.44 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Folgers
- MFR # 2550000529C
- Zoro # G405742113
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Beverages |
Beverage Package & Style | Can |
Beverage Flavor | Classic Roast |
Net Weight | 3.44 lbs |
Description
100% mountain grown. Smooth, rich, consistent flavor. It's the perfect pick-me-up for use at home or at the office. Coffee is uniquely blended to create a rich, pure taste. Specially roasted to release rich flavors and aromas.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER Led Replacement Kit, 1 Door, Standard White F-75 (06010733)
- GARLAND Motor115V, 1/3Hp, 1P 1700 For - Part# 2485801 (Alt) (2485801 (ALT))
- DIXIE Spoon, Black, Series T, Dixie , Med, PK960 (DUSSPT5)
- OREO Oreo Single Serve Cookie 1.59 oz., PK120 (00198)
- FOLGERS Coffee, Half Caff, 25.4 oz Canister, PK6 (2550020527CT)
- FOLGERS Coffee, Regular, Folger, 15 oz., PK42 (06430)
- FOLGERS COFFEE, SPEC ROAST, FRAC, RD (FOL06897)
- FOLGERS Coffee Filter Packs, Classic, .9oz, PK160 (06114)
- FOLGERS Coffee Filter Packs, Regular, In-Room Lodging, .6oz, PK200 (2550006546)
- FOLGERS Ground Coffee Fraction Packs, Traditional Roast, 2oz, PK42 (2550063006)
- NUMI ORGANIC TEA Ginger Lemon Tea Decaffeinated, PK96 (60260)
- Folgers Beverages