Shop All Coffee and Tea
Folgers
Coffee, Classic Roast, 1.2 oz Packets, PK42 PK
Mfr # FOL20457
Zoro # G902683667
product price: $38.69
/pk 42, $0.92/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style Fraction Pack
- Beverage Flavor Classic Roast
- Coffee Roast/Tea Type Medium
- Beverage Format Coffee
- Net Weight 3.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folgers
- MFR # FOL20457
- Zoro # G902683667
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Fraction Pack |
Beverage Flavor | Classic Roast |
Coffee Roast/Tea Type | Medium |
Beverage Format | Coffee |
Net Weight | 3.15 lbs |
Capacity | 1.2 oz |
Description
100% mountain grown. Smooth, rich, consistent flavor. It's the perfect pick-me-up for use at home or at the office. Coffee is uniquely blended to create a rich, pure taste. Specially roasted to release rich flavors and aromas.
- •100% mountain grown.
- •Unique blend offers smooth, rich and consistent flavor.
- •Specially roasted to release rich flavors and aromas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Flavor Decals Imix EngFre (38749.7000)
- VOLLRATH Fry Pan, 10", SS (692410)
- VICTORY Gasket, 23 in. x 57 3/4 in. (50827801)
- WELLS Relay Override Service Kit (WS-Z21128)
- FOLGERS Coffee, 7.44 oz Net Wt, Ground, PK24 (0570)
- FOLGERS Coffee Packet, Regular, 0.9oz, PK40 (2550006239)
- FOLGERS Coffee, Columbian, Decaf, 1.75 oz., PK42 (2550006451)
- FOLGERS Coffee, Classic Roast, Ground, 30.5 oz Canister, PK6 (2550020421CT)
- FOLGERS Ground Coffee Fraction Packs, Traditional Roast, 2oz, PK42 (2550063006)
- FOLGERS Folgers 0.07 oz. Decaffeinated Instant, PK72 (2550020170)
- STARBUCKS Coffe, Ground, Veranda, 2.5 oz., PK18 (SBK12411961)
- Folgers Beverages