Shop All Coffee and Tea
Folgers
Coffee, Clssc Roast, 0.28oz., 4 boxes of 24
Mfr # 6685CT
Zoro # G505310366
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Classic Roast
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Beverage Package Style Pod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Folgers
- MFR # 6685CT
- Zoro # G505310366
- UPC # 10025500774562
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Classic Roast |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Beverage Package Style | Pod |
Net Weight | 1.68 lb |
Package Weight | 0.28 oz |
For Use With | Keurig K-Cup System |
Beverage Format | Ground |
Product Type | Coffee |
Sub-Brand | Folgers(R) |
Description
Coffee, Net Weight 1.68 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.28 oz, Sub-Brand Folgers(R), Beverage Flavor Classic Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANSAVER Bun Sheet Liner (20.5X28.5), PK100 (42008)
- ALLIANCE BELT POLY-V 980J10-KR150 PKG (F0280381-00P)
- NEMCO KNOB, THERMOSTAT W/CLIP (46931)
- MANITOWOC ICE Switch - Float (000005760)
- FOLGERS COFFEE, SPEC ROAST, FRAC, RD (FOL06897)
- FOLGERS COFFEE, BRICK, BUSTEO DARKRST (FOL01720CT)
- FOLGERS Coffee, Black Silk, 1.4 oz., Packet, PK42 (2550000019)
- FOLGERS Vanilla Biscotti Flavor Coffee, K-Cups, PK24 (6661)
- FOLGERS Folgers 1850 2.5 oz. Pioneer Blend, PK24 (2550021511)
- FOLGERS COFFEE, DECAF, PIONEER BLEND (FOL21513)
- STARBUCKS COFFEE CO Starbucks Whole Bean Coffee, Pike Place Roast, 1 lb Bag (11017854)
- Folgers Beverages