Shop All Coffee and Tea
This Product is Discontinued
Folgers
Coffee Can, Decaf, 22.6 oz. (Discontinued)
Mfr # 2550000374
Zoro # G1508342
This Product is Discontinued
Key Features
- Beverage Flavor Classic Roast Decaf
- Coffee Roast/Tea Type Medium
- Caffeine Type Decaffeinated
- Beverage Format Ground
- Beverage Package Style Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folgers
- MFR # 2550000374
- Zoro # G1508342
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Flavor | Classic Roast Decaf |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Decaffeinated |
Beverage Format | Ground |
Beverage Package Style | Can |
Package Weight | 22.6 oz |
Net Weight | 1.74 lb |
Package Net Weight | 1.41 lb. |
Individual Package Weight | 1.41 lb. |
Description
Coffee, Net Weight 1.74 lb, Beverage Package Style Can, Coffee Roast/Tea Type Medium, Package Weight 22.6 oz, Beverage Flavor Classic Roast Decaf, Caffeine Type Decaffeinated, Beverage Format Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.