Shop All Coffee and Tea
Folgers
Coffee, Caffeinated, 1.75 oz., PK42
Mfr # 2550006437
Zoro # G5988735
original price:
$50.25
10% off
new price: $44.99
/pk 42, $1.07/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Fraction Pack
- Beverage Flavor Gourmet Supreme(R)
- Coffee Roast/Tea Type Dark
- Caffeine Type Caffeinated
- Package Weight 1.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folgers
- MFR # 2550006437
- Zoro # G5988735
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Fraction Pack |
Beverage Flavor | Gourmet Supreme(R) |
Coffee Roast/Tea Type | Dark |
Caffeine Type | Caffeinated |
Package Weight | 1.75 oz |
Beverage Package Style | Fraction Pack |
Specialty Flavor/Blend | Gourmet Supreme(R) |
Beverage Format | Ground |
Net Weight | 5.88 lb |
Individual Package Weight | 1.75 oz. |
Package Net Weight | 4.59 lb. |
For Use With | Commercial Coffee Brewers |
Product Type | Coffee |
Features | Fraction Packs—Each pack makes 64 oz. of coffee or 1/2 gal. |
Sub-Brand | Folgers(R) |
Description
Coffee, Net Weight 5.88 lb, Beverage Package Style Fraction Pack, Coffee Roast/Tea Type Dark, Package Weight 1.75 oz, Sub-Brand Folgers(R), Beverage Flavor Gourmet Supreme, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOD WARMING EQUIPMENT Infinite Heat Switch (T-STAT-INF1)
- BLUE DONUTS 45oz Ceramic Airtight Food Storage Kitchen Canister with Spoon, Red (BD3928662)
- CECILWARE Manual Adv Knob1-7/8 D For - Part# Gmm027A (GMM027A)
- CRESTWARE Medium Course Grater, Plastic, 13 in. W (KN202)
- FOLGERS Coffee, Clssc Roast, 0.28oz., 4 boxes of 24 (6685CT)
- FOLGERS Coffee, Classic Roast, 1.2 oz Packets, PK42 PK (FOL20457)
- FOLGERS COFFEE, MEDRST, 2LBWB, PIONEER (FOL21521)
- FOLGERS COFFEE, BRICK, BUSTEO DARKRST (FOL01720CT)
- FOLGERS Folgers 1850 5 oz. Ground Lantern Glow, PK24 (2550021514)
- FOLGERS Columbian Coffee, 22.6 oz Canister, 6PK (30445CT)
- BIGELOW Cranberry Apple Herbal Tea, 28/Box, PK28 (RCB004001)
- Folgers Beverages