Shop All Coffee and Tea
Folgers
Coffee, Black Silk, 24.2 oz.
Mfr # 2.55002054E9
Zoro # G1584731
original price:
$34.64
19% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Canister
- Beverage Flavor Black Silk
- Coffee Roast/Tea Type Dark
- Caffeine Type Caffeinated
- Beverage Package Style Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folgers
- MFR # 2.55002054E9
- Zoro # G1584731
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Canister |
Beverage Flavor | Black Silk |
Coffee Roast/Tea Type | Dark |
Caffeine Type | Caffeinated |
Beverage Package Style | Can |
Beverage Format | Ground |
Package Net Weight | 1.51 lb. |
Net Weight | 1.83 lb |
Package Weight | 24.2 oz |
Specialty Flavor/Blend | Black Silk |
Product Type | Coffee |
Sub-Brand | Folgers(R) |
Description
Coffee, Net Weight 1.83 lb, Beverage Package Style Can, Coffee Roast/Tea Type Dark, Package Weight 24.2 oz, Sub-Brand Folgers(R), Beverage Flavor Black Silk, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Gerber 2nd Foods Apricot Mixed Fruit Baby Food 4 oz., PK16 (00015000076702)
- CHIPS AHOY! Chips Ahoy Single Serve Chips Ahoy Cookies 1.55 oz., PK48 (05222)
- PRAIRIE VIEW INDUSTRIES Prairie View 2 Lug Aluminum Carts, 20 x 24.5 x 33 in. (PR397790)
- KIPP Protective Insert For Socket With O-Ring, Pet Natural, Sw=13, Sw1=10 (K1361.1006)
- FOLGERS Instant Coffee Crystals, Classic Roast, 8 oz Jar, Medium (2550020629)
- FOLGERS COFFEE, FRAC, SILK, BLK, 1.4OZ (FOL00019)
- FOLGERS Folgers 1850 5 oz. Ground Lantern Glow, PK24 (2550021514)
- FOLGERS Coffee Filter Packs, Regular, In-Room Lodging, .6oz, PK200 (2550006546)
- FOLGERS Folgers Classic Roast Caffeinated Instant Coffee Crystals 8 oz., PK6 (2550020629)
- FOLGERS Coffee, Classic Roast, Ground, 30.5 oz Canister, PK6 (2550020421CT)
- IRON BREW Carolina Classic Coffee, 1.75 oz., PK50 (C-50CTCR-NF)
- Folgers Coffee and Tea