Shop All Coffee and Tea
Folgers
Coffee, 6.72 oz Net Wt, Ground, PK24
Mfr # 0448
Zoro # G305310382
product price: $20.39
/pk 24, $0.85/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Morning Café(R)
- Coffee Roast/Tea Type Light
- Caffeine Type Caffeinated
- Net Weight 6.72 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folgers
- MFR # 0448
- Zoro # G305310382
- UPC # 025500774589
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Morning Café(R) |
Coffee Roast/Tea Type | Light |
Caffeine Type | Caffeinated |
Net Weight | 6.72 oz |
Beverage Format | Ground |
For Use With | Keurig K-Cup System |
Package Weight | 0.28 oz |
Beverage Package Style | Pod |
Product Type | Coffee |
Sub-Brand | Folgers(R) |
Description
Coffee, Net Weight 6.72 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Light, Package Weight 0.28 oz, Sub-Brand Folgers(R), Beverage Flavor Morning Cafe, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS Baker Chocolate German 4 oz., PK12 (10043000055523)
- NATIONAL PRESTO National Presto Industries 85772 Steam Gauge for Pressure Canner (64349)
- BASCO Ice Cream Tub, 3 Gallon, White (NP2130-PAIL)
- MIDDLEBY Switch Kit (28021-0062)
- FOLGERS Coffee, Columbian, Decaf, 1.75 oz., PK42 (2550006451)
- FOLGERS Simply Smooth Ground Coffee, Gentle On Your Stomach, 27 oz Canister (30446)
- FOLGERS Coffee Filter Packs, Classic, .9oz, PK160 (06114)
- FOLGERS Ground Coffee Fraction Packs, Traditional Roast, 2oz, PK42 (2550063006)
- FOLGERS Coffee, Half Caff, 25.4 oz Canister (2550020527)
- FOLGERS Folgers 1850 5 oz. Ground Lantern Glow, PK24 (2550021514)
- SEATTLES BEST Coffee Packs, Decaf, PK18 (195893)
- Folgers Coffee and Tea