Shop All Coffee and Tea
Folgers
Caramel Drizzle Coffee K-Cups, PK24 PK
Mfr # 6680
Zoro # G302683588
product price: $17.85
/pk 24, $0.74/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Caramel Drizzle
- Size Single Serving
- Beverage Format Coffee
- Net Weight 0.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folgers
- MFR # 6680
- Zoro # G302683588
- UPC # 25500774619
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Caramel Drizzle |
Beverage Format | Coffee |
Net Weight | 0.96 lbs |
For Use With | Keurig® K-Cup® System |
Description
Rich, creamy, buttery—this caramel coffee has everything you could want in a cup of coffee.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Steel Idler V-Belt 3/8 Sheave (SHE06354)
- GROEN Stem Assembly (CROWN-3-DV15RV)
- SOUTHBEND Switch For - Part# Pe129 (PE129)
- RUBBERMAID Take Alongs 5 cups Black Food Container and Lid 8 pk, 8PK (2077545)
- FOLGERS Coffee, Classic Roast, 1.2 oz Packets, PK42 PK (FOL20457)
- FOLGERS Instant Coffee Crystals, Classic Roast, 8 oz Jar, Medium (2550020629)
- FOLGERS COFFEE, MEDRST, 12OZ, PIONEER (FOL60514)
- FOLGERS Filter, 0.9 oz., Packet, PK40 (2550006122)
- FOLGERS COFFEE, BUSTELLO, 36OZ (FOL00055)
- FOLGERS COFFEE, DKRST, 2LBWB, BKGOLD (FOL21522)
- CARIBOU COFFEE K-Cup, Caribou Regular, 96PK (5000330135)
- Folgers Coffee and Tea