Shop All Electric Strikes
Folger Adam
Fail Secure, Complete 12VDC Electric Strike, SK Keeper, Satin Stainless Steel
Mfr # 310-4S 12D 630
Zoro # G509954122
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC
- Faceplate Depth 2.5 in
- Faceplate Width 6 in
- Grade Grade 1
- Finish Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Folger Adam
- MFR # 310-4S 12D 630
- Zoro # G509954122
- UPC # 197163014989
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 2.5 in |
Faceplate Width | 6 in |
Length | 12.25 in |
Details
Item | Electric Strikes |
Input Voltage | 12VDC |
Grade | Grade 1 |
Finish | Satin Stainless |
For Use With Lockset Type | 310-4 Series Electric Strikes |
Fire Rated | 3 Hours {A} |
Material | Stainless Steel |
Features | Squarebolt Rim Panic Device |
Description
Fail Secure, Complete 12VDC Electric Strike, SK Keeper, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 25PK Scr Plunger Latch (PL 14660)
- EKENA MILLWORK 1 1/4"H x 1 1/4"P x 1 3/4"F x 94 1/2"L Hillsborough Traditional Smooth Crown Moulding (MLD01X01X01HI)
- SECURITY DOOR CONTROLS Automatic Hydraulic SDC Door Operator Door Operator Heavy Duty Interior and Exterior, Matte Silver (AUTO336V)
- BALDWIN ESTATE Privacy Door Levers Lifetime Brass (5455V.003.PRIV)
- FOLGER ADAM Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 3-in CTC Satin Stainless Steel (310-4-30 24D 630)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 24 VDC Stainless Steel (310-4 24D 630 LCBMA)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 24 VDC Oil Rubbed Bronze (310-2 24D 613)
- FOLGER ADAM Folger Adam 700 Series Electric Strikes, 24 VDC Stainless Steel (712-75 F 24D 630)
- FOLGER ADAM Fail Secure, Complete 24VDC Electric Strike, PK Keeper, Oil Rubbed Bronze (310-4 24D 613)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 24 VDC Stainless Steel (310-2 3/4 F 24D 630)
- SCHLAGE ELECTRONICS Mortise Shear Maglock (GF3000 DSM MBS)
- Folger Adam Electromagnetic Locking Systems