Shop All Electric Strikes
Folger Adam
Fail Safe, Industrial Grade 12VDC Electric Strike, Body Only, 1/2-in Keeper
Mfr # 310-1 (1/2) F 12D
Zoro # G709954168
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC
- Faceplate Depth 2.625 in
- Faceplate Width 2.875 in
- Grade Grade 1
- Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Folger Adam
- MFR # 310-1 (1/2) F 12D
- Zoro # G709954168
- UPC # 197163014033
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 2.625 in |
Faceplate Width | 2.875 in |
Length | 11 in |
Details
Item | Electric Strikes |
Input Voltage | 12VDC |
Grade | Grade 1 |
Finish | Grey |
For Use With Lockset Type | 310 Series Electric Strikes |
Features | 1/2" or 5/8" Latchbolt |
Fire Rated | No |
Material | Metal |
Description
Fail Safe, Industrial Grade 12VDC Electric Strike, Body Only, 1/2-in Keeper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE 40-Key Steel Digital Lock Key Cabinet, White (ADI680-40-WHI)
- WRS 33" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 32-5 (01-30032-5)
- DELTANA Window Lock, Casement Fastener, Small Black (CF066U19)
- ZORO SELECT Pneumatic, Door Closer, Standard Duty (1RBV5)
- FOLGER ADAM Fail Secure, Complete 24VDC Electric Strike, PK Keeper, Latchbolt & Locking Cam Monitor with Auxilia (310-4 24D 613 LCBMA)
- FOLGER ADAM Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 3-in CTC Satin Stainless Steel (310-4-30 24D 630)
- FOLGER ADAM Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 4-3/8-in CTC Latchbolt & Locking Cam (310-4-1 24D 630 LCBMA)
- FOLGER ADAM Fail Secure, Complete 24VDC Electric Strike, 3/4-in Keeper, Wood Frame, Satin Stainless Steel (732-75 24D 630)
- FOLGER ADAM Electric Strikes (310-1 (3/4) 12D)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 12 VDC Stainless Steel (310-2 F 12D 630)
- RCI RCI 7 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (7105-05D 32D)
- Folger Adam Electric Strikes